QEP 75001Q Mixing Paddle 3/8 Inch Shaft 8-3/8 Inch Head | AD4TJQ 43Z111

QEP 75001Q Mixing Paddle 3/8 Inch Shaft 8-3/8 Inch Head

Item: AD4TJQ Model: 75001QCross Ref: 43Z111
7 In Stock

Ships within 2 days via

€33.66 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Mixing Paddle
Construction Steel
Head Dia. 8 3/8"
Head Type Paddle
Length 19 1/2"
Max. Rpm 800 RPM
Shaft Dia. 3/8"

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)3.05
Ship length (cm)60.96
Ship width (cm)20.83
HS code8207806000
Country of OriginCN

Product Variants

ProductModelMPNPrice
QEP 21661 Mixing Paddle 24 Inch Length 5-1/2 Inch Head M14 | AC6NBN 35T137 2166121661€57.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QEP 75001Q Mixing Paddle 3/8 Inch Shaft 8-3/8 Inch Head
€33.66 /unit