PYRAMEX SS3345E Safety Glasses, Traditional Frame, Full-Frame, Amber Mirror, Gray, Gray, M Eyewear Size | CT8HQV 29XU13

PYRAMEX SS3345E Safety Glasses, Traditional Frame, Full-Frame, Amber Mirror, Gray, M Eyewear Size

Item: CT8HQV Model: SS3345ECross Ref: 29XU13
7 In Stock

Ships within 2 days via

€8.76 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Safety Glasses
Ansi Dust/splash Rating Not Rated for Dust or Splash
Arm Color Gray
Arm Tip Type Spatula
Eyewear Size M
Frame Color Gray
Frame Grade Grade 6.6 , Nylon
Frame Style Traditional With No Side Protection
Frame Type Full Frame
Gender Unisex
Includes Polarized Lens Coating No
Lens Color Amber Mirror
Lens Material Polycarbonate
Metal Detectable Yes
Photochromatic Lens No
Polarized Lens No
Sub-brand Zone Ii
X-ray Detectable No
Standards ANSI Z87.1, EN166, NSZ 1337

Shipping Info:

Ship weight (kg) 0.513
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelFrame TypeFrame ColorArm ColorMetal DetectableLens ColorArm Tip TypeEyewear SizeX-ray DetectablePrice
PYRAMEX S3220S Safety Glasses, Frameless, Gray | CT8HNF 29XT90 S3220S--------€2.93
PYRAMEX S3280S Safety Glasses, Frameless, Indoor/Outdoor Mirror, Gray | CT8HNG 29XT96 S3280S--------€3.42
PYRAMEX SBB5080DT Safety Glasses, Full-Frame, Indoor/Outdoor Mirror, Black | CT8HNH 29XT29 SBB5080DT--------€14.14
PYRAMEX SB8620DTM Safety Glasses | CT8HNM 152F50 SB8620DTM--------€9.32
PYRAMEX S2517SN Safety Glasses | CT8HNN 576D47 S2517SN--------€52.48
PYRAMEX GB9420STM Safety Glasses | CT8HNP 643H04 GB9420STM--------€26.04
PYRAMEX SB1835S Safety Glasses | CT8HNQ 347HY8 SB1835S--------€6.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PYRAMEX SS3345E Safety Glasses, Traditional Frame, Full-Frame, Amber Mirror, Gray, M Eyewear Size
€8.76 /unit