PURDY 144152330 Paint Brush 3 Inch 13-1/8 Inch | AA6KAP 14C531

PURDY 144152330 Paint Brush 3 Inch 13-1/8 Inch

Item: AA6KAP Model: 144152330Cross Ref: 14C531
7 In Stock

Ships within 2 days via

€56.87 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Paint Brush
Brush Length 3 3/16"
Ferrule Material Copper
Handle Color Natural
Handle Material Hardwood
Overall Length 13 1/8"
Paint Type Water And Oil Based
Size 3"
Style Angle Sash

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.79
Ship length (cm)14.73
Ship width (cm)8.13
HS code9603404060
Country of OriginUS

Product Variants

ProductModelBrush SizeHandle TypeSurface MaterialStyleHandle MaterialPaint TypeOverall LengthFerrule MaterialPrice
PURDY 144064320 Paint Brush 2 Inch 11-3/4 Inch | AA6KAF 14C523 1440643202"FlutedDrywall, Plaster-----€41.14
PURDY 144064325 Paint Brush 2-1/2 Inch 12 Inch | AA6KAG 14C524 144064325---Flat SashNatural HardwoodWater And Oil Based12"Brushed Copper€48.42
PURDY 144116420 Paint Brush 2 Inch 11-7/8 Inch | AA6KAH 14C525 1441164202"FlutedWood-----€42.64
PURDY 144116425 Paint Brush 2-1/2 Inch 12-3/8 Inch | AA6KAJ 14C526 1441164252 1/2"FlutedWood-----€47.86
PURDY 144152215 Paint Brush 1-1/2 Inch 11-3/8 Inch | AA6KAK 14C527 1441522151 1/2"FlutedDrywall, Wood-----€29.67
PURDY 144152220 Paint Brush 2 Inch 12-1/4 Inch | AA6KAL 14C528 1441522202"FlutedDrywall, Wood-----€37.87
PURDY 144152225 Paint Brush 2-1/2 Inch 12-3/4 Inch | AA6KAM 14C529 1441522252 1/2"-------€52.05

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PURDY 144152330 Paint Brush 3 Inch 13-1/8 Inch
€56.87 /unit