PULSAFEEDER MD3GAASN1A-XXX Chemical Metering Pump, Electric Motor, 316 Stainless Steel, PTFE, Aluminum | CN9RAQ 45KG42

PULSAFEEDER MD3GAASN1A-XXX Chemical Metering Pump, Electric Motor, 316 Stainless Steel, PTFE, Aluminum

Item: CN9RAQ Model: MD3GAASN1A-XXXCross Ref: 45KG42
In Stock

Get it by Monday, Sep 29

€11,324.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Chemical Metering Pump
Check Ball Grade Grade 316
Check Ball Material Stainless Steel
Compatible Chemicals Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Oils, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Control Programs Manual Control
Diaphragm Material PTFE
Discharge Connection Size 1"
Discharge Connection Type NPT
Display Qty 1
Drive Type Electric Motor
Fitting Material Stainless Steel
Fitting Material Grade Grade 316
Frequency 60 Hz
Head Material Stainless Steel
Head Material Grade Grade 316
Housing Material Aluminum
Includes Degassing Valve No
Intake Connection Size 1"
Intake Connection Type NPT
Max. Ambient Temp. 104°F
Max. Discharge Pressure 75 psi
Max. Flow Rate 3168 GPD
Max. Motor Speed 1725 RPM
Max. Strokes Per Minute 118 strokes/min.
Max. Viscosity 500 cPS
Min. Ambient Temp. 14°F
Min. Flow Rate 316.8 GPD
Motor Hp 1/2 hp
Nameplate Voltage 115/230V AC
No. Of Feeds 1
Overall Height 27"
Overall Width 10"
Reproducibility -2% to +2%
Seal Material PTFE
Self Priming Yes
Turn Down Ratio 10:1

Shipping Info:

Ship weight (kg) 39.15
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PULSAFEEDER MD3GAASN1A-XXX Chemical Metering Pump, Electric Motor, 316 Stainless Steel, PTFE, Aluminum
€11,324.20 /unit