PULSAFEEDER MD1AKTPN1A-XXX Chemical Metering Pump, Electric Motor, PVDF, PTFE, Aluminum, PVDF, PTFE | CN9RAX 45KG21

PULSAFEEDER MD1AKTPN1A-XXX Chemical Metering Pump, Electric Motor, PVDF, PTFE, Aluminum, PVDF, PTFE

Item: CN9RAX Model: MD1AKTPN1A-XXXCross Ref: 45KG21
In Stock

Get it by Monday, Sep 29

€4,627.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Chemical Metering Pump
Check Ball Material Pyrex
Compatible Chemicals Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Hydrochloric Acid 40%, Phosphoric Acid 40%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hydroxide 80%, Sulfuric Acid 10%, Water
Control Programs Manual Control
Diaphragm Material PTFE
Discharge Connection Size 1/2"
Discharge Connection Type NPT
Display Qty 1
Drive Type Electric Motor
Fitting Material PVDF
Frequency 60 Hz
Head Material PVDF
Housing Material Aluminum
Includes Degassing Valve No
Intake Connection Size 1/2"
Intake Connection Type Tube
Max. Ambient Temp. 104°F
Max. Discharge Pressure 150 psi
Max. Flow Rate 168 GPD
Max. Motor Speed 1725 RPM
Max. Strokes Per Minute 84 strokes/min.
Max. Viscosity 1000 cPS
Min. Ambient Temp. 14°F
Min. Flow Rate 16.8 GPD
Motor Hp 1/2 hp
Nameplate Voltage 115/230V AC
No. Of Feeds 1
Overall Height 19"
Overall Width 10"
Reproducibility -2% to +2%
Seal Material PTFE
Self Priming Yes
Turn Down Ratio 10:1

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PULSAFEEDER MD1AKTPN1A-XXX Chemical Metering Pump, Electric Motor, PVDF, PTFE, Aluminum, PVDF, PTFE
€4,627.57 /unit