PS DOORS LSGF-24-SS Single Door, Stainless Steel, 22 3/4 To 26 1/2 Inch Opening Width, Unfinished | AG8EGK 422L73

PS DOORS LSGF-24-SS Full Height Ladder Safety Gate, 22-3/4 Inch To 26-1/2 Inch Opening Width, Stainless Steel

Item: AG8EGK Model: LSGF-24-SSCross Ref: 422L73
In Stock

Get it by Monday, Sep 29

€871.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Ladder Safety Gate
Adjustable Yes
Adjustable Length Range -1 1/4" to +2 1/2"
Adjustable Width Increments 3 3/4"
Adjustment Mechanism Slot With Bolt
Assembly Type Assembled
Color Gray
Construction Square Tubing
Finish Mill
Fits Opening 22 3/4" to 26 1/2"
Flat Surface Opening Width 20 1/4" to 24"
Folding Gate No
For Max. Railing Dia. 2"
For Max. Railing Width 1 1/2"
For Max. Square 1 1/2" x 1 1/2"
Gate Depth 1 1/4"
Gate Height 41 1/2"
Gate Type Single
Gauge 16 ga.
Grade Grade 304
Hardware Grade Grade 316
Hardware Included U-Bolts, Flat Washers, Nuts And Plastic Thread Protector Cap
Hardware Material Stainless Steel
Hinge Plate Thickness 10 ga.
Includes Gate, Standard Mounting Hardware, 5" Safety Toeboard, Support Block Kit And Installation/O&M Manual
Includes Bollards No
Includes Lock No
Includes Mounting Hardware Yes
Load Capacity Not Rated
Locking Mechanism Lock-Out Kit Sold Separately
Material Stainless Steel
Mounting And Installation Options Direct Rail Attachment, Mounting Bracket
Mounting Location Flat Bar, Railing, Wall
Opening Height 41 1/2"
Opening Width 22 3/4" to 26 1/2"
Operation Manual
Self Closing Mechanism Torsion Spring
Series Edgehalt Full Height Ladder Safety Gates
Springs Per Gate 2
Swing Angle 180°
Swing Direction Left/Right Hand
Toe Board Height 5"
Top Rail Height 42"

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)109.22
Ship length (cm)71.12
Ship width (cm)67.31
Country of OriginUS

Product Details:

  • LSG-LP2-2204-SST (LSG 15-36), 511686

Product Variants

ProductModelOpening WidthMaterialFinishLoad CapacityColorSelf Closing MechanismLocking MechanismSwing DirectionPrice
PS DOORS LSGF-18-PCY Single Door, Steel, 16 3/4 To 20 1/2 Inch Opening Width | AG8EFT 422L57 LSGF-18-PCY--------€536.02
PS DOORS LSGF-21-PCY Single Door, Steel, 19 3/4 To 23 1/2 Inch Opening Width | AG8EFU 422L58 LSGF-21-PCY--------€545.18
PS DOORS LSGF-24-PCY Single Door, Steel, 22 3/4 To 26 1/2 Inch Opening Width | AG8EFV 422L59 LSGF-24-PCY--------€629.61
PS DOORS LSGF-27-PCY Single Door, Steel, 25 3/4 To 29 1/2 Inch Opening Width | AG8EFW 422L60 LSGF-27-PCY--------€541.24
PS DOORS LSGF-30-PCY Single Door, Steel, 28 3/4 To 32 1/2 Inch Opening Width | AG8EFX 422L61 LSGF-30-PCY--------€557.37
PS DOORS LSGF-33-PCY Single Door, Steel, 31 3/4 To 35 1/2 Inch Opening Width | AG8EFY 422L62 LSGF-33-PCY--------€661.09
PS DOORS LSGF-36-PCY Single Door, Steel, 34 3/4 To 38 1/2 Inch Opening Width | AG8EFZ 422L63 LSGF-36-PCY--------€671.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PS DOORS LSGF-24-SS Full Height Ladder Safety Gate, 22-3/4 Inch To 26-1/2 Inch Opening Width, Stainless Steel
€871.67 /unit