PROTO JSTV2720CS05RG Gloss Red, Heavy Duty, Top Chest, 27 Inch Width, 22 3/8 Inch Depth

Item: CH6PWV Model: JSTV2720CS05RGCross Ref: 60FF66
In Stock

Get it by Monday, Sep 29

€1,914.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Top Chest
Bearing Type Ball
Body Color Red
Body Finish Gloss
Body Material Steel
Color Red
Dimensions 27" x 22 3/8" x 20"
Drawer Color Gray
Drawer Material Steel
Duty Rating Heavy Duty
Finish Gloss
Load Capacity 875 lbs.
Locking System Keyed
Number Of Drawers 5
Number Of Handles 1
Overall Depth 22 3/8"
Overall Dimensions 27"x 22 3/8" x 20"
Overall Height 20"
Overall Width 27"
Storage Capacity 4945 cu. in.
Style Top Chest

Shipping Info:

Ship weight (kg) 63.9
Ship height (cm)50.8
Ship length (cm)56.83
Ship width (cm)68.58
Country of OriginUS

Product Variants

ProductModelTotal Load CapacityLargest Maximum Drawer Load CapacityTotal Storage CapacityOverall DepthOverall HeightOverall WidthDuty RatingWidth RangePrice
PROTO J555027-8SG Red Top Chest, 27 Inch H x 50 W x 25-1/4 Inch D, No. of Drawers 8 | CD2HKU 48UZ83 J555027-8SG250 lbs.200 lbs.18753 cu. in.25 1/4"27"50"--€5,430.46
PROTO J555027-12SG Red Top Chest, 27 Inch H x 50 W x 25-1/4 Inch D, No. of Drawers 12 | CD2LAY 48UZ89 J555027-12SG------Industrial Premium-€5,594.27
PROTO J553427-6SG Red Top Chest, 27 Inch H x 34 W x 25-1/4 Inch D, No. of Drawers 6 | CD2LBA 48VA20 J553427-6SG250 lbs.200 lbs.11662 cu. in.25 1/4"27"34"--€4,437.60
PROTO J555027-10SG Red Top Chest, 27 Inch H x 50 Inch W x 25-1/4 Inch D, Number of Drawers 10 | CD3FMP 48UZ95 J555027-10SG250 lbs.200 lbs.18197 cu. in.25 1/4"27"50"--€4,774.61
PROTO J553427-5SG Red Top Chest, 27 Inch H x 34 Inch W x 25-1/4 Inch D, Number of Drawers 5 | CD3FNC 48VA26 J553427-5SG250 lbs.200 lbs.12037 cu. in.25 1/4"27"34"--€3,974.06
PROTO J553427-5BL Blue Top Chest, 27 Inch H x 34 Inch W x 25-1/4 Inch D, Number of Drawers 5 | CD3FNF 48VA30 J553427-5BL250 lbs.200 lbs.12037 cu. in.25 1/4"27"34"--€3,831.14
PROTO J553427-4SG Red Top Chest, 27 Inch H x 34 Inch W x 25-1/4 Inch D, Number of Drawers 4 | CD3FNG 48VA32 J553427-4SG250 lbs.200 lbs.12414 cu. in.25 1/4"27"34"--€3,884.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO JSTV2720CS05RG Gloss Red, Heavy Duty, Top Chest, 27 Inch Width, 22 3/8 Inch Depth
€1,914.65 /unit