Flat Shipping
Flat Shipping at

PROTO J95238 Work Belt Hd Leather 46-52 In | AD9DWD 4R322

PROTO J95238 Work Belt Hd Leather 46-52 In

Item: AD9DWD Model: J95238Cross Ref: 4R322
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Heavy Duty Work Belt
Age Group Adult
Color Tan
Gender Unisex
Material Leather
Type Double Buckle
Waist Size 46" to 52"
Overall Width 1 3/4"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)28.7
Ship length (cm)116.84
Ship width (cm)4.45
HS code4203300000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J95238 Work Belt Hd Leather 46-52 In