PROTO J86A5/16 Cold Chisel 3/8 Inch x 5-3/8 Inch | AD2KQU 3R141

PROTO J86A5/16 Cold Chisel 3/8 Inch x 5-3/8 Inch

Item: AD2KQU Model: J86A5/16Cross Ref: 3R141
7 In Stock

Ships within 2 days via

€13.04 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cold Chisel
Blade Tip Shape Pointed
Blade Width 3/8"
Features Cuts Any Cold Metal Softer Than The Chisel Itself
Grip Style Plain
Handle Material Steel
Hex Size 5/16"
Includes Handle No
Includes Striking Cap No
Length 5 3/8"
Material Steel
Material Application For Metal, For Soft Materials
Non-sparking No
Shank Shape Hexagon
Shank Width 5/16"
Tether Capable Not Tether Capable
Tip Size 3/8"

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)1.02
Ship length (cm)13.97
Ship width (cm)1.02
HS code8205306000
Country of OriginUS

Product Variants

ProductModelBlade WidthOverall LengthLengthMaterialTip SizeChisel TypeTether ReadyGrip StylePrice
PROTO J86078 Cold Chisel 7/8 Inch x 9-1/4 Inch | AA9UPE 1FJ97 J86078-9 1/4"---Cold ChiselNo-€58.50
PROTO J86058 Cold Chisel 5/8 Inch x 7-5/8 Inch | AA9UPF 1FJ98 J86058-7 3/4"---Cold ChiselNo-€33.99
PROTO J86038 Super-Duty Cold Chisel, 6 Inch, Heat-Treated S2 Steel | AA9UPG 1FJ99 J86038-6"---Cold ChiselNo-€23.54
PROTO J86034 Cold Chisel 3/4 Inch x 8-7/16 Inch | AA9UPH 1FK01 J86034-8 1/2"---Cold ChiselNo-€43.68
PROTO J86012 Cold Chisel 1/2 Inch x 6-13/16 Inch | AA9UPJ 1FK02 J86012-6 3/4"---Cold ChiselNo-€31.44
PROTO J86001 Cold Chisel 1 Inch x 10-1/16 Inch | AA9UPK 1FK03 J86001-10"---Cold ChiselNo-€55.90
PROTO J86A3/16 Cold Chisel 1/4 Inch x 4-7/8 Inch | AD2KQR 3R139 J86A3/16-5"---Cold ChiselNo-€13.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J86A5/16 Cold Chisel 3/8 Inch x 5-3/8 Inch
€13.04 /unit