PROTO J77517MP Flex Impact Socket 3/8 Inch Drive 17mm 12 Pt | AD8BTF 4HUY9

PROTO J77517MP Flex Impact Socket 3/8 Inch Drive 17mm 12 Pt

Item: AD8BTF Model: J77517MPCross Ref: 4HUY9
7 In Stock

Ships within 2 days via

€56.61 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Flex Impact Socket
Category Type Impact Socket
Compatible Fastener Type Bolts, Screws, Studs
Drive Size 3/8"
Drive Type Impact
Finish Black Oxide
Impact Rated Yes
Locking Yes
Material Alloy Steel
Measurement Type Metric
Non-magnetic No
Non-sparking No
Number Of Points 12
Output Type Double Hex
Overall Length 1.094"
Sae Or Metric Metric
Socket Depth Standard
Tether Capable No

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)2.54
Ship length (cm)3.81
Ship width (cm)2.54
HS code8207806000
Country of OriginUS

Product Variants

ProductModelOverall LengthSocket DepthSocket SizeSocket LengthDrive TypeSae Or MetricDrive SizeNumber Of PointsPrice
PROTO J77518MP Flex Impact Socket 3/8 Inch Drive 18mm 12 Pt | AD8BTG 4HUZ1 J77518MP--18 mm1 3/32"----€59.28
PROTO J77519MP Flex Impact Socket 3/8 Inch Drive 19mm 6 Pt | AD8BTH 4HUZ2 J77519MP--19 mm1 3/32"----€56.15
PROTO J78410MP Flex Impact Socket 3/8 Inch Drive 10mm 6 Pt | AD8BTJ 4HUZ3 J78410MP2 3/4"Deep--ImpactMetric3/8"6€57.62
PROTO J78411MP Flex Impact Socket 3/8 Inch Drive 11mm 6 Pt | AD8BTK 4HUZ4 J78411MP--11 mm2 1/2"----€55.37
PROTO J78412MP Flex Impact Socket 3/8 Inch Drive 12mm 6 Pt | AD8BTL 4HUZ5 J78412MP--12 mm2 3/4"----€58.78
PROTO J78413MP Flex Impact Socket 3/8 Inch Drive 13mm 6 Pt | AD8BTM 4HUZ6 J78413MP--13 mm2 3/4"----€58.73
PROTO J78414MP Flex Impact Socket 3/8 Inch Drive 14mm 6 Pt | AD8BTN 4HUZ7 J78414MP--14 mm-----€59.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J77517MP Flex Impact Socket 3/8 Inch Drive 17mm 12 Pt
€56.61 /unit