PROTO J49116 Punch Roll Pin 1/16 In | AB3ADK 1Q762

PROTO J49116 Punch Roll Pin 1/16 In

Item: AB3ADK Model: J49116Cross Ref: 1Q762
7 In Stock

Ships within 2 days via

€11.88 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Roll Pin Punch
Automatic No
Container Type Pouch
Hex 1/4"
Hole Dia. 1/16"
Includes Handguard No
Includes Handle No
Includes Striking Cap No
Length 3 3/4"
Material Applications Metal
Punch Type Roll Pin Punch
Shank Shape Hexagon
Shank Width 1/4"
Tether Capable Not Tether Capable
Tether Ready No
Tip Size 0.062"
Tip Type Ball

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.27
Ship length (cm)9.53
Ship width (cm)1.27
HS code8203406000
Country of OriginUS

Product Variants

ProductModelOverall LengthPrice
PROTO J49014 Punch Roll Pin 1/4 In | AB3ADG 1Q759 J490146 1/2"€20.58
PROTO J49018 Punch Roll Pin 1/8 In | AB3ADH 1Q760 J490184 3/4"€13.19
PROTO J49038 Punch Roll Pin 3/8 In | AB3ADJ 1Q761 J490387 1/2"€22.52
PROTO J49316 Punch Roll Pin 3/16 In | AB3ADL 1Q763 J493165 1/2"€16.26
PROTO J49332 Punch Roll Pin 3/32 In | AB3ADM 1Q764 J493324 1/4"€12.55
PROTO J49532 Punch Roll Pin 5/32 In | AB3ADQ 1Q768 J495325 1/4"€15.71
PROTO J49732 Punch Roll Pin 7/32 In | AB3ADT 1Q775 J497326"€17.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J49116 Punch Roll Pin 1/16 In
€11.88 /unit