PROTO J398 Internal Retaining Ring Plier, Precision Formed Fixed Tips | AD2KWD 3R332

PROTO J398 Internal Retaining Ring Plier, Precision Formed Fixed Tips

Item: AD2KWD Model: J398Cross Ref: 3R332
7 In Stock

Ships within 2 days via

€39.34 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Retaining Ring Pliers
Features Precision Ground Tips
For Bore Dia. 0.375" to 1"
For Maximum Bore Diameter 1"
For Minimum Bore Diameter 3/8"
For Ring Type Internal
For Use With Retaining Rings
Grip Type Cushion Grip , Standard Cushion
Handle Cushioned Grip
Handle Color Red
Handle Design Cushion Grip
Handle Type Cushion Grip
Jaw Opening Type Manual
Material Carbon Steel
No. Of Pieces 1
Non-sparking No
Number Of Pieces 1
Overall Length 5 3/8"
Plier Material Steel
Plier Product Group Pliers
Plier Style Internal
Replaceable Tips No
Spring Return No
Tip Angle 45°
Tip Dia. 0.038"
Tip Shape Round
Tip Size 0.038"
Tip Type Fixed
Type Internal
Standards ASME B107.19

Shipping Info:

Ship weight (kg) 0.0608
Ship height (cm)0.76
Ship length (cm)13.65
Ship width (cm)4.57
HS code8203206030
Country of OriginUS

Product Details:

    • Lock ring plier suitable for installing snap rings in industrial machinery & automotive
    • Carbon steel construction with precision formed tips offer long-term durability and cushion grip handle provides maximum grip and user comfort
    • Designed in compliance with Federal Specification GGG-P-480 and ANSI B107.19 standards

Product Variants

ProductModelGrip StylePrice
PROTO J379 Retaining Ring Pliers 90 Degree 8-5/8 Inch Length | AA2FZD 10G635 J379Standard Cushion€65.99
PROTO J364 Retaining Ring Plier, Alloy Steel Construction, Plain Grip Handle | AD2KVH 3R312 J364Plain€179.77
PROTO J365 Retaining Ring Plier, Alloy Steel, 0 Degree Tip Angle, Black Handle | AD2KVJ 3R313 J365Plain€185.18
PROTO J370 Retaining Ring Plier 0.038in 45 Degree | AD2KVN 3R317 J370Standard Cushion€46.37
PROTO J371 Retaining Ring Plier 0.038in 90 Degree | AD2KVP 3R318 J371Standard Cushion€47.26
PROTO J372 Retaining Ring Pliers 0.047 In | AD2KVQ 3R319 J372Standard Cushion€47.92
PROTO J373 Retaining Ring Plier 0.047in 45 Degree | AD2KVR 3R320 J373Standard Cushion€51.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J398 Internal Retaining Ring Plier, Precision Formed Fixed Tips
€39.34 /unit