PROTO J2120 Alignment Pry Bar, Flat End Type, 5/8 Inch Diameter, 18 Inch Length | AD2KZR 3R548

PROTO J2120 Alignment Pry Bar, Flat End Type, 5/8 Inch Diameter, 18 Inch Length

Item: AD2KZR Model: J2120Cross Ref: 3R548
7 In Stock

Ships within 2 days via

€46.73 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Alignment Pry Bar
Color Black
Diameter 5/8"
Material Forged High Carbon Steel
Overall Length 18"
Overall Width 5/8"
Pry Bar Sub-category Pry Bars
Tether Capable Not Tether Capable

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)1.78
Ship length (cm)45.72
Ship width (cm)2.54
HS code8205593010
Country of OriginUS

Product Details:

    • Designed for positioning, prying and aligning operations in construction, maintenance & repair applications
    • Forged high carbon steel construction for complete resistance against industrial abuse, strength and long-term durability
    • Adheres to ASME standards

Product Variants

ProductModelBar WidthEnd WidthEnd StyleTether ReadyPrice
PROTO J2116 Pry Bar, Black Oxide Finish, 16 Inch Length, 1/2 Inch Thickness | AD2KZQ 3R547 J21161/2"1/2"PointNo€33.24
PROTO J2124 Aligning Pry Bar, 24 Inch Length, Flat End, 3/4 Inch Thickness | AD2KZT 3R549 J21243/4"3/4"PointNo€61.05
PROTO J2125 Sleever Bar, Flat End Type, 30 Inch Length, 3/4 Inch Diameter | AD2KZU 3R550 J21253/4"7/8"PointNo€101.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J2120 Alignment Pry Bar, Flat End Type, 5/8 Inch Diameter, 18 Inch Length
€46.73 /unit