Flat Shipping
Flat Shipping at

PROTO J15063L Impact Socket 1-1/2 Inch Drive 3-15/16 Inch 6pt | AD9RCG 4UHK4

PROTO J15063L Impact Socket 1-1/2 Inch Drive 3-15/16 Inch 6pt

Item: AD9RCG Model: J15063LCross Ref: 4UHK4
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,094.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Impact Socket
Category Type Impact Socket
Compatible Fastener Type Bolts, Screws, Studs
Drive Size 1 1/2"
Drive Type Impact
Finish Black Oxide
Impact Rated Yes
Locking Yes
Material Alloy Steel
Non-magnetic No
Non-sparking No
Number Of Points 6
Output Type Hex
Overall Length 7"
Sae Or Metric SAE
Socket Depth Deep
Socket Length 7"
Socket Size 3 15/16"
Tether Capable No
Standards ASME B107.110-2012

Shipping Info:

Ship weight (kg) 9.5985
Ship height (cm)10.01
Ship length (cm)17.78
Ship width (cm)10.01
HS code8207806000
Country of OriginUS

Product Variants

ProductModelSocket DepthOverall LengthSocket SizeSocket LengthDrive TypeDrive SizeNumber Of PointsFinishPrice
PROTO J15021 Impact Socket 1-1/2 Inch Drive 1-5/16 Inch 6 Pt | AA2DKV 10E397 J15021--------€195.14
PROTO J15022L Impact Socket 1-1/2 Inch Drive 1-3/8 Inch 6 Pt | AA2DKX 10E399 J15022L--1 3/8"5 3/4"----€301.16
PROTO J15022 Impact Socket 1-1/2 Inch Drive 1-3/8 Inch 6 Pt | AA8VAU 1AFT2 J15022--1 3/8"3 1/8"----€194.44
PROTO J15023 Impact Socket 1-1/2 Inch Drive 1-7/16 Inch 6 Pt | AA8VAV 1AFT3 J15023---------
RFQ
PROTO J15024 Impact Socket 1-1/2 Inch Drive 1-1/2 Inch 6 Pt | AA8VAW 1AFT4 J15024--------€186.96
PROTO J15025 Impact Socket 1-1/2 Inch Drive 1-9/16 Inch 6 Pt | AA8VAX 1AFT5 J15025--1 9/16"3 1/8"----€204.92
PROTO J15026 Impact Socket 1-1/2 Inch Drive 1-5/8 Inch 6 Pt | AA8VAY 1AFT6 J15026--------€201.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J15063L Impact Socket 1-1/2 Inch Drive 3-15/16 Inch 6pt
€1,094.21 /unit