PROTO J1216-T500 Combination Wrench, Alloy Steel, 1/2 Inch Head Size, 8 Inch Overall Length, Offset | CT8EAU 426D73

PROTO J1216-T500 Combination Wrench, Alloy Steel, 1/2 Inch Head Size, 8 Inch Overall Length, Offset

Item: CT8EAU Model: J1216-T500Cross Ref: 426D73
7 In Stock

Ships within 2 days via

€32.55 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Combination Wrench
Anti-slip Design Yes
Box End Style Spline
Box End Type Twelve Point Box End
Corrosion Resistance Yes
Finish Chrome
Handle Color Silver
Handle Type One Piece
Head Movement Fixed
Head Offset Angle 15°
Head Size 1/2"
Head Thickness 1/4", 3/8"
Head Type Offset
Insulated No
Material Alloy Steel
Measurement Type SAE
Non Sparking No
Non-magnetic No
Number Of Points 12
Opening Angle 15°
Opening Type Hex
Overall Length 8"
Ratcheting No
Reversible No
Shape Straight
Tether Style Tether Capable
Wrench Head Sizes 1/2"
Wrench Length Style Standard
Wrench Material Steel
Wrench Product Grouping Wrenches
Standards ASME B107.100-2010

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)2.54
Ship length (cm)20.32
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMeasurement TypeBox End TypeOpening TypeHead SizeWrench Length StyleFinishOverall LengthAnti-slip DesignPrice
PROTO J1248 Combination Wrench 1-1/2 Inch 19-3/8in Overall Length | AA8WKE 1ALC1 J1248--Rounded-StandardSatin-No€168.00
PROTO J1208M-T500 Combination Wrench, 8Mm Head, 5 3/8 Inch Overall Length, Alloy Steel, Chrome | CH6PTC 426D48 J1208M-T500-Twelve Point Box End------€29.00
PROTO J1211M-T500 Combination Wrench, Alloy Steel, Chrome, 11Mm Head, 7 Inch Overall Length | CH6PTD 426D59 J1211M-T500-Twelve Point Box End-11 mm----€32.71
PROTO J1215M-T500 Combination Wrench, Alloy Steel, Chrome, 15Mm Head, 9 1/4 Inch Overall Length | CH6PTE 426D70 J1215M-T500-Twelve Point Box End------€40.42
PROTO J1216ES Combination Wrench, Alloy Steel, Chrome, 1/2 Inch Head, 4 1/4 Inch Overall Length | CH6PTF 426D71 J1216ESSAETwelve Point Box End------€34.07
PROTO J1220BASD Combination Wrench, Alloy Steel, Black Oxide, 5/8 Inch Head, 9 1/2 Inch Overall Length | CH6PTG 449N49 J1220BASD-Twelve Point Box End------€31.01
PROTO J1220ES Combination Wrench, Alloy Steel, Chrome, 5/8 Inch Head, 5 Inch Overall Length | CH6PTH 426D79 J1220ESSAETwelve Point Box End------€35.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J1216-T500 Combination Wrench, Alloy Steel, 1/2 Inch Head Size, 8 Inch Overall Length, Offset
€32.55 /unit