PROTECTOR ECHO 183517221 Filtered Fume Hood, 60 Inch Width, 102 1/5 Inch Height, 230V, 3 Filters Required | CT8DQX 61HM60

PROTECTOR ECHO 183517221 Filtered Fume Hood, 60 Inch Width, 102 1/5 Inch Height, 230V, 3 Filters Required

Item: CT8DQX Model: 183517221Cross Ref: 61HM60
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€49,653.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Fume Hood
Depth 37.7"
Includes Blower
Material Powder Coated Steel
Number Of Filters Required 3
Opening Size 16"
Overall Height 8.5 ft.
Overall Length 37.7"
Overall Width 5 ft.
Range 48 dBA to 60 dBA
Type Single
Voltage 230V AC
Width 60"
Standards AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 NO 61010-1, SEFA 8, SEFA 9, DHIII, UL 61010-1

Shipping Info:

Ship weight (kg) 436.5
Ship height (cm)95.76
Ship length (cm)95.76
Ship width (cm)152.4
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightDepthWidthHeightVoltageNumber Of Filters RequiredTypePrice
PROTECTOR ECHO 184310203 Filtered Fume Hood, 36 Inch Width, 54 1/5 Inch Height, 115V | CT8DNL 61HN11 184310203--------€25,137.53
PROTECTOR ECHO 184300200 Filtered Fume Hood, 36 Inch Width, 54 1/5 Inch Height, 115V, 31 7/10 Inch Depth | CT8DNM 61HN02 184300200--------€24,238.03
PROTECTOR ECHO 184300201 Filtered Fume Hood, 36 Inch Width, 54 1/5 Inch Height, 115V, 31 7/10 Inch Depth | CT8DNN 61HN03 184300201--------€25,409.19
PROTECTOR ECHO 184300203 Filtered Fume Hood, 36 Inch Width, 54 1/5 Inch Height, 115V, 31 7/10 Inch Depth | CT8DNP 61HN05 184300203--------€24,382.91
PROTECTOR ECHO 184300202 Filtered Fume Hood, 36 Inch Width, 54 1/5 Inch Height, 115V, 31 7/10 Inch Depth | CT8DNQ 61HN04 184300202--------€25,566.14
PROTECTOR ECHO 184310200 Filtered Fume Hood, 36 Inch Width, 54 1/5 Inch Height, 115V, 37 7/10 Inch Depth | CT8DNR 61HN08 184310200--------€24,992.64
PROTECTOR ECHO 184310202 Filtered Fume Hood, 36 Inch Width, 54 1/5 Inch Height, 115V, 37 7/10 Inch Depth | CT8DNT 61HN10 18431020236"54 1/5"37.7"36"54 1/5"115V--€26,332.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTECTOR ECHO 183517221 Filtered Fume Hood, 60 Inch Width, 102 1/5 Inch Height, 230V, 3 Filters Required
€49,653.26 /unit