PROTECTA 1161531 Full Body Harness | CF2DAW 470X34

PROTECTA 70007766002 1161531 Full Body Harness

Item: CF2DAW Model: 70007766002Cross Ref: 470X34 / 1161531
7 In Stock

Ships within 2 days via

€158.86 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Full Body Harness
Chest Strap Buckles Mating
Hardware Material Steel
Harness Application Positioning
Leg Strap Buckles Tongue
Webbing Material Polyester

Shipping Info:

Ship weight (kg) 1.845
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelWeight CapacityPadding LocationChest Strap BucklesLeg Strap BucklesHarness SizingIncludes PaddingHarness ColorHarness ApplicationPrice
PROTECTA AB17530 Full Body Harness Universal 320lb Black/bl | AC3NRV 2UZT2 AB17530310 lbs.No Padding--UniversalNoBlue-€84.72
PROTECTA AB17510XL Full Body Harness | CF2CWC 40D296 AB17510XL310 lbs.No Padding--XLNoBlue-€70.16
RFQ
PROTECTA AB17530XL Full Body Harness | CF2CWF 40D302 AB17530XL310 lbs.No Padding--XLNoBlue-€68.32
RFQ
PROTECTA AB17550XL Full Body Harness | CF2CWH 40D312 AB17550XL310 lbs.No Padding--XLNoBlue-€80.97
RFQ
PROTECTA AB17560XL Full Body Harness | CF2CWJ 40D314 AB17560XL--MatingTongue---Positioning€95.18
RFQ
PROTECTA 1161200 Full Body Harness | CF2CWK 470W23 7100184543420 lbs.Back, Shoulder, Waist--SYesBlack-€359.29
PROTECTA 1161201 Full Body Harness | CF2CWL 470W24 70007767018420 lbs.Back, Shoulder, Waist--M/LYesBlack-€347.01

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTECTA 70007766002 1161531 Full Body Harness
€158.86 /unit