PROGRESS LIGHTING P6053-20 Wall Lantern, 100 W Fixture Watt, 120VAC, Incandescent, 41 to 100 W | CT8AHD 44ML06

PROGRESS LIGHTING P6053-20 Wall Lantern, 100 W Fixture Watt, 120VAC, Incandescent, 41 to 100 W

Item: CT8AHD Model: P6053-20Cross Ref: 44ML06
7 In Stock

Ships within 2 days via

€206.79 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Lantern
Fixture Housing Color Antique Bronze
Fixture Mounting Location Wall
Fixture Wattage 100 W
Height 12 3/16"
Housing Finish Antique Bronze
Housing Material Aluminum
Lamp Included No
Length 9"
Lighting Technology Incandescent
Mounting Wall
Number Of Circuits 1
Type Incandescent
Voltage 120V AC
Width 8"

Shipping Info:

Ship weight (kg) 3.267
Ship height (cm)30.96
Ship length (cm)22.86
Ship width (cm)20.32
Country of OriginCN

Product Variants

ProductModelFixture WattageLengthWidthFixture Housing ColorHeightHousing FinishVoltageColor Temp.Price
PROGRESS LIGHTING P5756-31 Wall Lantern, 100 W Fixture Watt, 120VAC, Incandescent | CT8AHB 44MJ14 P5756-31--------€107.43
PROGRESS LIGHTING P5863-20 Wall Lantern, 100 W Fixture Watt, 120VAC, Incandescent, 41 to 100 W | CT8AHC 44MJ97 P5863-20--------€165.53
PROGRESS LIGHTING P5684-31 Wall Lantern, 100 W Fixture Watt, 120VAC, Incandescent, 41 to 100 W | CT8AHE 44MH42 P5684-31--------€202.71
PROGRESS LIGHTING P5683-31 Wall Lantern, 100 W Fixture Watt, 120VAC, Incandescent, 41 to 100 W | CT8AHF 44MH38 P5683-31100 W11 1/4"9 3/8"Black16"Painted120V AC-€218.16
PROGRESS LIGHTING P5773-20 Wall Lantern, 100 W Fixture Watt, 120VAC, Incandescent, 41 to 100 W | CT8AHG 44MJ33 P5773-20--------€153.60
PROGRESS LIGHTING P5777-20 Wall Lantern, 100 W Fixture Watt, 120VAC, Incandescent, 41 to 100 W | CT8AHH 44MJ39 P5777-20--------€188.40
PROGRESS LIGHTING P5863-31 Wall Lantern, 100 W Fixture Watt, 120VAC, Incandescent, 41 to 100 W | CT8AHJ 44MK03 P5863-31--------€192.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROGRESS LIGHTING P6053-20 Wall Lantern, 100 W Fixture Watt, 120VAC, Incandescent, 41 to 100 W
€206.79 /unit