PRO-LINE IWBPB6030M Packing Table Solid Maple 60 Inch Depth | AG3UFZ 33VC41

PRO-LINE IWBPB6030M Packing Table Solid Maple 60 Inch Depth

Item: AG3UFZ Model: IWBPB6030MCross Ref: 33VC41
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,728.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Packing Table
Color Gray
Depth 60"
Green Certification Or Other Recognition RoHS.png
Height 30" to 36"
Material Steel
Top Material Solid Maple
Width 30"
Overall Lxwxh 60" x 34" x 84"

Shipping Info:

Ship weight (kg) 55.8
Ship height (cm)10.16
Ship length (cm)152.4
Ship width (cm)99.06
HS code9403200030

Product Variants

ProductModelOverall LengthPrice
PRO-LINE IWBPB7230M Packing Table Solid Maple 72 Inch Depth | AG3UGD 33VC45 IWBPB7230M72"€2,858.50
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRO-LINE IWBPB6030M Packing Table Solid Maple 60 Inch Depth
€2,728.63 /unit