PRO-LINE DN7230SSESD Single-sided Ergo Cantilever Workstation Be 82 Inch Height | AD9ZJR 4VZL5

PRO-LINE DN7230SSESD Single-sided Ergo Cantilever Workstation Be 82 Inch Height

Item: AD9ZJR Model: DN7230SSESDCross Ref: 4VZL5
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,837.84 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Ergonomic Cantilever Workbench
Adjustment Type Slide Bolt
Color Beige
Height 82"
Length 72"
Load Capacity 1000 lbs.
Material Steel
Thickness 1 1/4"
Width 30"
Work Surface Material ESD Laminate

Shipping Info:

Ship weight (kg) 97.65
Ship height (cm)25.4
Ship length (cm)182.88
Ship width (cm)76.2
HS code9403200030
Country of OriginUS

Product Variants

ProductModelTop ThicknessFrame MaterialAssemblyAdjustment TypeWork Surface MaterialWidthHeightLoad CapacityPrice
PRO-LINE DN6030SSPL Single-sided Ergo Cantilever Workstation Be 82 Inch Height | AD9ZJN 4VZL2 DN6030SSPL---Slide BoltLaminate30"82"1000 lbs.€2,551.78
RFQ
PRO-LINE DN6030SSESD Single-sided Ergo Cantilever Workstation Be 82 Inch Height | AD9ZJP 4VZL3 DN6030SSESD1 1/4"Aluminum, SteelUnassembled-----€2,756.91
RFQ
PRO-LINE DN7230SSPL Single-sided Ergo Cantilever Workstation Be 82 Inch Height | AD9ZJQ 4VZL4 DN7230SSPL1 1/4"Aluminum, SteelUnassembled-----€2,652.98
RFQ
PRO-LINE DN6030SAPL Single-sided Ergo Cantilever Workstation Be 82 Inch Height | AD9ZJT 4VZL6 DN6030SAPL1 1/4"Aluminum, SteelUnassembled-----€1,830.53
RFQ
PRO-LINE DN6030SAESD Single-sided Ergo Cantilever Workstation Be 82 Inch Height | AD9ZJU 4VZL7 DN6030SAESD1 1/4"Aluminum, SteelUnassembled-----€2,046.18
RFQ
PRO-LINE DN7230SAPL Single-sided Ergo Cantilever Workstation Be 82 Inch Height | AD9ZJV 4VZL8 DN7230SAPL1 1/4"Aluminum, SteelUnassembled-----€1,908.41
RFQ
PRO-LINE DN7230SAESD Single-sided Ergo Cantilever Workstation Be 82 Inch Height | AD9ZJW 4VZL9 DN7230SAESD1 1/4"Aluminum, SteelUnassembled-----€2,119.59
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRO-LINE DN7230SSESD Single-sided Ergo Cantilever Workstation Be 82 Inch Height
€2,837.84 /unit