PRIME LINE U 9853 Sliding Door Lock, Push Pull, 3/16 Inch Bolt Hole Dia | CT7ZMX 54DP63

PRIME LINE U 9853 Sliding Door Lock, Push Pull, 3/16 Inch Bolt Hole Dia

Item: CT7ZMX Model: U 9853Cross Ref: 54DP63
7 In Stock

Ships within 2 days via

€5.39 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sliding Door Lock
Bolt Hole Dia. 0.188"
Finish Unfinished
For Use With Showcase Sliding Doors
Includes (2) Installation Screws, Keeper
Max. Latching Distance 1/2"
Type Push Pull

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishKey TypeOperation TypeBolt Hole Dia.For Door ThicknessMax. Latching DistancePkg. Qty.Price
PRIME LINE C 1087 Patio Door Flush Mount Outside Pull Latch | CT7YED 54FX42 C 1087-Keyed Alike----1€25.36
PRIME LINE C 1156 Patio Door Inside Pull And Actuator Latch | CT7YEE 54FX73 C 1156------1€96.04
PRIME LINE C 1208 Patio Door Inside Pull Latch | CT7YEF 54FY03 C 1208-Not Keyed----1€25.98
PRIME LINE C 1204 Patio Door Inside Pull Latch | CT7YEG 54FX99 C 1204-Not Keyed----1€46.57
PRIME LINE C 1127 Patio Door Inside Pull Latch, 3/16 Inch Bolt Hole Dia | CT7YEH 54FX62 C 1127-Not Keyed----1€30.80
PRIME LINE C 1069 Patio Door Inside Pull, Non-Locking Pulls | CT7YEJ 54FX31 C 1069------1€22.97
PRIME LINE C 1189 Patio Door Inside Pull, Non-Locking Pulls, 13/64 Inch Bolt Hole Dia | CT7YEK 54FX87 C 1189------1€23.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRIME LINE U 9853 Sliding Door Lock, Push Pull, 3/16 Inch Bolt Hole Dia
€5.39 /unit