PRIME LINE A 209 Door Pull Screen, 3 3/8 Inch Lg, 3 5/16 Inch Width, Unfinished, Plastic, Stone | CT7YFP 485T28

PRIME LINE A 209 Door Pull Screen, 3 3/8 Inch Length, 3 5/16 Inch Width, Unfinished, Plastic, Stone

Item: CT7YFP Model: A 209Cross Ref: 485T28
7 In Stock

Ships within 2 days via

€10.68 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Screen
Color Gray
Finish Unfinished
Length 3 3/8"
Material Plastic
Width 3.312"

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorFinishHeightWidthLengthHardwareRoller WidthProjection From WallPkg. Qty.Price
PRIME LINE B 561 Elevator Bolts, 5 7/16 Inch Lg, 3 13/16 Inch Width, Unfinished, Included, 4 PK | CT7YAE 485T96 B 561GrayZinc Plated------4-
RFQ
PRIME LINE B 545 Bottom Guide, 5 7/16 Inch Length, 3 13/16 Inch Width, Unfinished, Included, Nylon, Black | CT7YAG 485T82 B 545BlackUnfinished------2-
RFQ
PRIME LINE K 5028 Door Closer, 9 Inch Lg, Painted, Included, Steel, Black | CT7YCW 436C18 K 5028--------1€20.66
PRIME LINE A 220 Door Latch And Pull, 4 1/4 Inch Lg, 9/16 Inch Width, Unfinished, Plastic, Black | CT7YDD 485T37 A 220--------1€9.54
PRIME LINE A 208 Door Pull Screen, 3 3/8 Inch Lg, 3 5/16 Inch Width, Unfinished, Plastic, White | CT7YDZ 485T27 A 208--------1€10.44
PRIME LINE A 211 Door Pull Screen, 4 5/16 Inch Lg, 7/8 Inch Width, Unfinished, Plastic, Stone | CT7YEA 485T30 A 211GrayUnfinished------1-
RFQ
PRIME LINE A 112 Door Pull Screen, 4 Inch Lg, 1 7/8 Inch Width, Unfinished, Plastic, Black | CT7YEB 485R75 A 112--------1€7.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRIME LINE A 209 Door Pull Screen, 3 3/8 Inch Length, 3 5/16 Inch Width, Unfinished, Plastic, Stone
€10.68 /unit