PRESCO PRODUCTS CO B3104Y386-188 Barricade Tape With Reel Yellow/ Black 1000 Feet | AF3UJJ 8DA23

PRESCO PRODUCTS CO B3104Y386-188 Barricade Tape With Reel Yellow/ Black 1000 Feet

Item: AF3UJJ Model: B3104Y386-188Cross Ref: 8DA23
7 In Stock

Ships within 2 days via

€52.73 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Barricade Tape w/Reel
Color Black, Yellow
Material Polyethylene
Roll Length 1000 ft.
Roll Width 3"
Thickness 4 mil.
Standards OSHA 1910.144(A)

Shipping Info:

Ship weight (kg) 2.0475
Ship height (cm)7.62
Ship length (cm)20.83
Ship width (cm)20.83
HS code4911998000
Country of OriginUS

Product Variants

ProductModelColorThicknessMaterialPrice
PRESCO PRODUCTS CO B3104Y290-189 Barricade Tape With Reel Yellow/ Black 1000 Feet | AF3NRJ 8A207 B3104Y290-189Black, Yellow4 mil.Polyethylene€32.05
PRESCO PRODUCTS CO B3104O53-188 Barricade Tape With Reel Orange/black 1000 Feet | AF3QCD 8ATT8 B3104O53-188---€52.66
PRESCO PRODUCTS CO B3104R385-188 Barricade Tape With Reel Red/black 1000 Feet | AF4DXR 8TL44 B3104R385-188---€39.98
PRESCO PRODUCTS CO B3104Y45-188 Barricade Tape With Reel Yellow/ Black 1000 Feet | AF4HCL 8WXP8 B3104Y45-188---€65.35
PRESCO PRODUCTS CO B3104Y349-188 Barricade Tape With Reel Yellow/ Black 1000 Feet | AF4HDK 8WYA0 B3104Y349-188---€39.51
PRESCO PRODUCTS CO B3104Y62-189 Barricade Tape With Reel Yellow/ Black 1000 Feet | AF4HDM 8WYA6 B3104Y62-189Black, Yellow4 mil.Polyethylene€54.95
PRESCO PRODUCTS CO B3104G387-188 Barricade Tape With Reel Green/black 1000ft 3in | AF4LTT 9AJJ3 B3104G387-188---€56.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRESCO PRODUCTS CO B3104Y386-188 Barricade Tape With Reel Yellow/ Black 1000 Feet
€52.73 /unit