PRESCO PRODUCTS CO 2315R-200 Marking Flag, 2 1/2 x 3 1/2 Inch Flag Size, 15 Inch Staff Ht, Red, Blank, No Image | CT7XXQ 3LUF2

PRESCO PRODUCTS CO 2315R-200 Marking Flag, 2 1/2 x 3 1/2 Inch Flag Size, 15 Inch Staff Ht, Red, Blank, No Image, 100PK

Item: CT7XXQ Model: 2315R-200Cross Ref: 3LUF2
7 In Stock

Ships within 2 days via

€16.41 /pkg. of 100
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Marking Flag
Color Red
Material PVC
Pattern Solid
Preprinted Images No Image
Printed Message Blank
Size 2 1/2" x 3 1/2"
Staff Height 15"
Staff Material Steel Wire

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStaff MaterialPrinted MessageStaff HeightSizePatternFlag MaterialPreprinted ImagesPkg. Qty.Price
PRESCO PRODUCTS CO SFP36-200 Marking Flag Carrier, Orange, 100 Flags, 36 Inch Length, Aluminum | CT7XWT 3LWX7 SFP36-200-------1€452.85
PRESCO PRODUCTS CO 2315B-200 Marking Flag, 2 1/2 Inch x 3 1/2 Inch Flag Size, 15 Inch Staff Ht, Blue, Blank | CT7XWU 3LUF6 2315B-200-----PVC-100€14.37
PRESCO PRODUCTS CO 2315LG-200 Marking Flag, 2 1/2 Inch x 3 1/2 Inch Flag Size, 15 Inch Staff Ht, Fluorescent Lime | CT7XWV 3LUH4 2315LG-200-----PVC-100€13.87
PRESCO PRODUCTS CO 2315PG-200 Marking Flag, 2 1/2 Inch x 3 1/2 Inch Flag Size, 15 Inch Staff Ht, Fluorescent Pink | CT7XWW 3LUH5 2315PG-200-----PVC-100€16.30
PRESCO PRODUCTS CO 2315G-200 Marking Flag, 2 1/2 Inch x 3 1/2 Inch Flag Size, 15 Inch Staff Ht, Green, Blank | CT7XWX 3LUG3 2315G-200-----PVC-100€21.11
PRESCO PRODUCTS CO 2315O-200 Marking Flag, 2 1/2 Inch x 3 1/2 Inch Flag Size, 15 Inch Staff Ht, Orange, Blank | CT7XWY 3LUF8 2315O-200-----PVC-100€14.37
PRESCO PRODUCTS CO 2315Y-200 Marking Flag, 2 1/2 Inch x 3 1/2 Inch Flag Size, 15 Inch Staff Ht, Yellow, Blank | CT7XWZ 3LUG1 2315Y-200-----PVC-100€16.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRESCO PRODUCTS CO 2315R-200 Marking Flag, 2 1/2 x 3 1/2 Inch Flag Size, 15 Inch Staff Ht, Red, Blank, No Image, 100PK
€16.41 /pack