PREMIER PM72532 Paint Mixer 17 In | AB7XTA 24K696

PREMIER PM72532 Paint Mixer 17 In

Item: AB7XTA Model: PM72532Cross Ref: 24K696
7 In Stock

Ships within 2 days via

€18.37 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Paint Mixer
Head Dia. 3 1/4"
Max. Rpm 900 RPM
Shaft Dia. 3/8"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)8.38
Ship length (cm)4.06
Ship width (cm)9.14
HS code8207906000
Country of OriginCN

Product Variants

ProductModelLengthHead TypePrice
PREMIER PM-72533 Paint Mixer 23 In | AB7XTB 24K697 PM-7253323"Spiral€24.12
PREMIER PM-72534 Paint Mixer 30 In | AB7XTC 24K698 PM-7253430"Spiral€34.00
PREMIER PM72535 Paint Mixer 14 In | AB7XTD 24K699 PM7253514"Spiral€5.85
PREMIER PM72530 Paint Mixer | AH4BFF 34AN89 PM72530--€11.18
PREMIER PM72531 Paint Mixer | AH4BFG 34AN90 PM72531--€14.10

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PREMIER PM72532 Paint Mixer 17 In
€18.37 /unit