PREMIER PM72530 Paint Mixer | AH4BFF 34AN89

PREMIER PM72530 Paint Mixer

Item: AH4BFF Model: PM72530Cross Ref: 34AN89
7 In Stock

Ships within 2 days via

€11.18 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Paint Mixer
Construction Steel
Head Dia. 1 3/4"
Head Type Spiral
Length 19"
Max. Rpm 900 RPM
Shaft Dia. 5/16"

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)6.1
Ship length (cm)50.8
Ship width (cm)8.38
Country of OriginCN

Product Variants

ProductModelLengthHead TypePrice
PREMIER PM72532 Paint Mixer 17 In | AB7XTA 24K696 PM7253217"Spiral€18.37
PREMIER PM-72533 Paint Mixer 23 In | AB7XTB 24K697 PM-7253323"Spiral€24.12
PREMIER PM-72534 Paint Mixer 30 In | AB7XTC 24K698 PM-7253430"Spiral€34.00
PREMIER PM72535 Paint Mixer 14 In | AB7XTD 24K699 PM7253514"Spiral€5.85
PREMIER PM72531 Paint Mixer | AH4BFG 34AN90 PM72531--€14.10

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PREMIER PM72530 Paint Mixer
€11.18 /unit