PREMIER PM-72534 Paint Mixer 30 In | AB7XTC 24K698

PREMIER PM-72534 Paint Mixer 30 In

Item: AB7XTC Model: PM-72534Cross Ref: 24K698
7 In Stock

Ships within 2 days via

€34.00 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Paint Mixer
Head Dia. 4 3/4"
Max. Rpm 900 RPM
Shaft Dia. 1/2"

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)11.68
Ship length (cm)77.47
Ship width (cm)13.72
HS code8207906000
Country of OriginCN

Product Variants

ProductModelLengthHead TypePrice
PREMIER PM72532 Paint Mixer 17 In | AB7XTA 24K696 PM7253217"Spiral€18.37
PREMIER PM-72533 Paint Mixer 23 In | AB7XTB 24K697 PM-7253323"Spiral€24.12
PREMIER PM72535 Paint Mixer 14 In | AB7XTD 24K699 PM7253514"Spiral€5.85
PREMIER PM72530 Paint Mixer | AH4BFF 34AN89 PM72530--€11.18
PREMIER PM72531 Paint Mixer | AH4BFG 34AN90 PM72531--€14.10

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PREMIER PM-72534 Paint Mixer 30 In
€34.00 /unit