PREMIER 9IF1000 Paint Roller Frame 9 Inch Length | AF6QLN 20AT05

PREMIER 9IF1000 Paint Roller Frame 9 Inch Length

Item: AF6QLN Model: 9IF1000Cross Ref: 20AT05
7 In Stock

Ships within 2 days via

€18.08 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Paint Roller Frame
Handle Material Plastic
Overall Length 15"
Paint Type All
Plating Chrome
Roller Length 9"
Shank Material Steel
Shank Wire Size 5/16"

Shipping Info:

Ship weight (kg) 0.3465
Ship height (cm)3.81
Ship length (cm)38.1
Ship width (cm)25.4
HS code7326908575
Country of OriginCN

Product Variants

ProductModelHandle MaterialHandle TypePrice
PREMIER 7IF-IMP Paint Roller Frame 7 x 13-1/2 Inch | AB7XQW 24K668 7IF-IMP--€7.96
PREMIER 712-IMP Paint Roller Frame 7 x 12-1/2 Inch | AB7XQX 24K669 712-IMP--€6.47
PREMIER 14-18ADJ Paint Roller Frame Adjustable | AB7XRN 24K685 14-18ADJPlastic-€48.97
PREMIER 9JF Paint Roller Frame 9 Inch Cage | AB8WBJ 29UT76 9JF--€12.24
PREMIER 769 Paint Roller Frame 9 Inch Cage | AB8WBK 29UT78 769--€14.82
PREMIER 412-IMP Paint Roller Frame 4 Inch Length | AE9PYN 6LFH5 412-IMP--€4.88
PREMIER 912-IMP Paint Roller Frame 9 Inch Cage | AF9DDE 29UT70 912-IMP--€6.07

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PREMIER 9IF1000 Paint Roller Frame 9 Inch Length
€18.08 /unit