PREMIER 6PK50 Paint Roller Cover 9 Inch Polyester Pk6 | AF9DCG 29UT47

PREMIER 6PK50 Paint Roller Cover 9 Inch Polyester Pk6

Item: AF9DCG Model: 6PK50Cross Ref: 29UT47
7 In Stock

Ships within 2 days via

€21.34 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Paint Roller Cover
Core Material Polypropylene
Cover Material Polyester
Length 9"
Nap 1/2"
Paint Type All Paints
Surface Semi Rough

Shipping Info:

Ship weight (kg) 0.252
Ship height (cm)12.7
Ship length (cm)22.86
Ship width (cm)17.78
HS code6307909889
Country of OriginUS

Product Variants

ProductModelOverall LengthSurface MaterialCore DiameterCover MaterialPaint TypeNapSurfacePkg. Qty.Price
PREMIER 9-TP Paint Roller Cover 9 Inch Nap 3/8 Inch - Pack Of 2 | AB3MTB 1UFL9 9-TP9"Drywall1 1/2"----2€5.44
PREMIER 6PK38 Paint Roller Cover 9 Inch Nap 3/8 Inch - Pack Of 6 | AB3MTC 1UFN1 6PK389"Drywall1 1/2"----6€16.47
PREMIER PR80C9 Paint Roller Cover 9 Inch Nap 3/8 In | AB3MTD 1UFN2 PR80C99"Drywall1 1/2"----1€2.95
PREMIER 722 Paint Roller Cover, 7", Nap 3/8" | AB7XRB 24K673 7227"Drywall1 1/2"----1€2.94
PREMIER 9-STP Paint Roller Cover Carpet Stipple 9 In | AB7XRY 24K694 9-STP9"Drywall1 1/2"----1€13.24
PREMIER PR105C9 Paint Roller Cover 9 Inch Polyester | AB8WBG 29UT37 PR105C99"Brick, Concrete, Wood1 1/2"----1€4.00
PREMIER EF938 Paint Roller Cover 9 Inch Polyester | AB8WBH 29UT61 EF9389"Drywall1 1/2"----1€4.36

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PREMIER 6PK50 Paint Roller Cover 9 Inch Polyester Pk6
€21.34 /unit