PRECISION 3R02102CD4902ALHRB630 Rim, 30 Inch To 48 Inch Size, Fits 4 1/4 Inch Stile Width | CT7XKF 455U66

PRECISION 3R02102CD4902ALHRB630 Rim, 30 Inch To 48 Inch Size, Fits 4 1/4 Inch Stile Width

Item: CT7XKF Model: 3R02102CD4902ALHRB630Cross Ref: 455U66
In Stock

Get it by Monday, Sep 29

€2,249.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Rim
Ada Compliant Yes
Cylinder No
Door Handing Left Handed Reversble
Door Width 30" to 48"
Electrical/mechanical Mechanical
Exit Device Type Rim Cylinder Dog
Finish Satin Stainless Steel
Fire Rated No
Fits Stile Width 4 1/4"
For Door Thickness 1 3/4" to 2 1/4"
Includes Mounting Hardware
Lockdown Type Cylinder Dogging
Lockset Function Government Buildings, Hospitals, Schools
Max. Door Height 96"
Max. Door Width 48"
Outside Trim Type Lever
Performance Heavy Duty
Rating 1
Type Exit
Standards ANSI A117.1, BAA COMPLIANT, CSFM, FLORIDA BUILDING CODE COMPLIANT FOR HURRICANES, ICING AND FREEZING RAIN, 510.6 BLOWING DUST TEST, ILLINOIS ACCESSIBILITY STANDARD COMPLIANT, MIAMI-DADE COUNTY COMPLIANT FOR HURRICANES, MIL-STD 810G SECTION 509.6, MIL-STD 810G SECTION 521.3, TAA COMPLIANT, UL AND CUL 305 LISTED

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelLockdown TypeFits Stile WidthOutside Trim TypeExit Device TypeDoor HandingDoor WidthDoor HeightFire RatedPrice
PRECISION FL2201 630 3X7 Vertical Rod Exit Only 36In.Fire Rated | AG4YFP 35GR63 FL2201 630 3X7---Surface Vertical Rod----€1,913.61
PRECISION FL2201 630 4X7 Vertical Rod Exit Only 48In.Fire Rated | AG4YFQ 35GR64 FL2201 630 4X7---Surface Vertical Rod----€2,066.22
PRECISION FL2203 630 3X7 Vertical Rod Exit Device 36In.Fire Rated | AG4YFR 35GR65 FL2203 630 3X7---Rim----€2,507.60
PRECISION 2203 630 3X7 Vertical Rod Exit Device 36In. | AG4YFW 35GR69 2203 630 3X7Hex Key Dogging--Surface Vertical Rod----€2,099.41
PRECISION FL2101 630 3 FL2101 630 3'---Rim----€1,973.55
PRECISION FL2103 630 3 FL2103 630 3'---Rim----€1,918.83
PRECISION FL2103 630 4 FL2103 630 4'---Rim----€1,976.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION 3R02102CD4902ALHRB630 Rim, 30 Inch To 48 Inch Size, Fits 4 1/4 Inch Stile Width
€2,249.41 /unit