POWERMATIC 1280102C Table Saw; Shaper, 5 Hp, 3 Phase, 600 Cfm | AD4QJT 42W910

POWERMATIC 1280102C Table Saw; Shaper, 5 Hp, 3 Phase, 600 Cfm

Item: AD4QJT Model: 1280102CCross Ref: 42W910
In Stock

Get it by Monday, Sep 29

€5,941.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Shaper
Material Cast Iron
Overall Depth 40"
Overall Height 45"
Overall Width 37"
Phase 3
Voltage 230/460V

Shipping Info:

Ship weight (kg) 310.5
Ship height (cm)114.3
Ship length (cm)101.6
Ship width (cm)93.98
HS code8465920062
Country of OriginTW

Product Details:

    • Corded shaper used for cutting dados and grooves and provide comparatively smoother cuts as compared to a router
    • Combined caster system built into the cast iron base providing swift shop mobility and spindle height digital readout facility for making fine incremental adjustments on multiple passes
    • Comprises a heavy-duty miter gauge with a forced-out aluminium support and a quick-release lever for variable speed adjustments and quick belt changes
    • Equipped with a fully welded base cabinet made of heavy-gauge steel with a dust collection chute

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWERMATIC 1280102C Table Saw; Shaper, 5 Hp, 3 Phase, 600 Cfm
€5,941.00 /unit