POWER FIRST 52NY13 Locking Extension Cord, 10 ft Cord Length, 14 AWG Wire Size, 14/3, SJTW, NEMA 5-15P | CT7WJN

POWER FIRST 52NY13 Locking Extension Cord, 10 ft Cord Length, 14 AWG Wire Size, 14/3, SJTW, NEMA 5-15P

Item: CT7WJN Model: 52NY13
7 In Stock

Ships within 2 days via

€20.68 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Locking Extension Cord
Color Black, Orange
Cord Ending Slide Compression Lock
Cord Length 10 ft.
Cord Shape Round
Gauge 14 ga.
Indoor/outdoor Indoor, Outdoor
Jacket Color Orange with Black Stripe
Jacket Material PVC
Location Outdoor
Max. Amps 15A
Max. Watts 1875 W
Nema Plug Configuration NEMA 5-15P
Nema Receptacle Configuration NEMA 5-15R
Nominal Outside Dia. 0.35"
Number Of Conductors 3
Number Of Outlets 1
Plug Configuration - Ext. Cords And Power Strips No Swivel, Straight
Plug Style Straight
Power Indicator No
Shape - Ext. Cords And Outlet Strips Round
Temp. Rating -40°F to 167°F
Voltage 125V AC
Voltage - Ext. Cords And Outlet Strips 120V AC
Wire Size 14 AWG

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginID

Product Variants

ProductModelMax. AmpsMax. WattsPlug ConfigurationReceptacle ConfigurationJacket MaterialCord LengthGaugeWire SizePrice
POWER FIRST 4FZY6 Extension Cord Slidelock 15a 14/3ga 45 Feet | AD7RFV 4FZY615A1875 WNema 5-15PNEMA 5-15R----€75.16
POWER FIRST 4FZY7 Extension Cord Slidelock 13a 14/3ga 90 Feet | AD7RFW 4FZY7-1625 WNema 5-15PNEMA 5-15R----€134.82
POWER FIRST 4FZY8 Extension Cord Slidelock 15a 12/3ga 45 Feet | AD7RFX 4FZY815A1875 WNema 5-15PNEMA 5-15RPVC---€109.97
POWER FIRST 4FZY9 Extension Cord Slidelock 15a 12/3ga 90 Feet | AD7RFY 4FZY915A1875 WNema 5-15PNEMA 5-15RPVC---€177.85
POWER FIRST 52NY14 50 ft. Locking Extension Cord, Max Amps 13.0, No. of Outlets 1, Orange | CD2LJX 52NY1413A1625 WNema 5-15PNEMA 5-15RPVC---€53.50
POWER FIRST 52NY17 100 ft.Locking Extension Cord, Max Amps 13.0, No. of Outlets 1, Orange | CD2LJY 52NY1713A1625 WNema 5-15PNEMA 5-15R----€179.07
POWER FIRST 52NY23 100 ft. Locking Extension Cord, Max Amps 15.0, No. of Outlets 1, Yellow | CD2LJZ 52NY2315A1875 WNema 5-15PNEMA 5-15RPVC---€255.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWER FIRST 52NY13 Locking Extension Cord, 10 ft Cord Length, 14 AWG Wire Size, 14/3, SJTW, NEMA 5-15P
€20.68 /unit