POWER FIRST 2MV43 Outlet Strip 20a 120v Black | AC2UBM

POWER FIRST 2MV43 Outlet Strip 20a 120v Black

Item: AC2UBM Model: 2MV43
7 In Stock

Ships within 2 days via

€88.00 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Outlet Strip
Built-in Circuit Breaker Yes
Color Black
Cord Length 6 ft.
Distance Between Front Outlets 1 1/2"
Distance Between Rear Outlets 1 1/2"
Gfci Protected No
Height 3.797"
Housing Material Metal
Includes Mounting Hardware
Ip Rating Not Applicable
Length 19"
Manufacturer Warranty Length Not Applicable
Max. Operating Temp. Not Applicable
Min. Operating Temp. Not Applicable
Mounting Style Rack
Nec Cord Designation SJT
Number Of Outlets 6
Number Of Transformer Outlets 0
Outlet Surge Protection No
Overall Height 3 3/4"
Overall Length 19"
Overall Width 1 3/4"
Phase 1
Plug Configuration L5-20P
Plug Type NEMA L5-20P
Power Indicator Light
Receptacle Configuration NEMA 5-20R
Resistance Properties Not Applicable
Voltage 125V AC
Width 1 3/4"

Shipping Info:

Ship weight (kg) 2.421
Ship height (cm)9.8
Ship length (cm)51.3
Ship width (cm)19.5
HS code8537109070
Country of OriginCN

Product Details:

    • Circuit Breaker (Yes)
    • GFCI Protected (No)
    • Outlet Surge Protection (No)

Product Variants

ProductModelMPNPrice
POWER FIRST 1BP97 Surge Protector Black 450 J | AA9AMC 1BP971BP97€94.45
POWER FIRST 1BP99 Outlet Strip 8 Outlets Black 19 In | AA9AME 1BP991BP99€102.64
POWER FIRST 2MV38 Raceway 30a 120v 24 Outlet 48 In | AC2UBG 2MV382MV38€204.06
POWER FIRST 2MV39 Raceway 20a 120v 36 Outlet | AC2UBH 2MV392MV39€208.17
RFQ
POWER FIRST 2MV42 Outlet Strip 15a 120v Black | AC2UBL 2MV422MV42-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWER FIRST 2MV43 Outlet Strip 20a 120v Black
€88.00 /unit