POWER FIRST 1UKD4 Coaxial Connector RG6 F Type - Pack of 10 | AB3NJX

POWER FIRST 1UKD4 Coaxial Connector RG6 F Type, 10PK

Item: AB3NJX Model: 1UKD4
7 In Stock

Ships within 2 days via

€15.51 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Coaxial Connector
Color Black
Compatible Cable Fire Rating Not Applicable
Connection F-Type
Features Not Applicable
Frequency 0-1 GHz
Includes Not Applicable
Installation Method Compression
Max. Frequency 1 GHz
Maximum Impedance 75 ohms
Resistance Properties Not Applicable

Shipping Info:

Ship weight (kg) 0.0472
Ship height (cm)14.99
Ship length (cm)27.18
Ship width (cm)21.84
HS code8536694010
Country of OriginCN

Product Variants

ProductModelInstallation MethodColorMaterialFinishConnectionPkg. Qty.Price
POWER FIRST 1UKD7 Coaxial Connector RG59 F Type - pack of 50 | AB3NJZ 1UKD7--BrassNickel Plated-50€79.23
POWER FIRST 1UKD8 Coaxial Connector RG6 F Type - pack of 50 | AB3NKA 1UKD8--BrassNickel Plated-50€78.76
POWER FIRST 4LWY3 Coax Connector F-Type RG6 Reg/Tri/Quad - Pack of 10 | AD8RFP 4LWY3CompressionSilver--F-Type10€15.51
POWER FIRST 4LWY5 Coax Connector F-Type RG11 Reg/Tri/Quad - Pack of 10 | AD8RFR 4LWY5--BrassNickel Plated-10€43.12
POWER FIRST 4PCZ5 Compression Connector RG6 RTQ - Pack of 50 | AD9BYU 4PCZ5--BrassNickel Plated-50€78.76
POWER FIRST 4UJL4 Coaxial Connector RG59 Reg/Tri/Quad - Pack of 50 | AD9RMZ 4UJL4--BrassNickel Plated-50€79.23
POWER FIRST 5LR15 Cable Terminator | AE4LWE 5LR15--BrassNickel Plated-1€0.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWER FIRST 1UKD4 Coaxial Connector RG6 F Type, 10PK
€15.51 /pack