POND BOSS TV1220 Aeration Tubing 1/2 Inch diameter 30 psi Vinyl | AH7XYZ 38EF13

POND BOSS TV1220 Aeration Tubing 1/2 Inch diameter 30 psi Vinyl

Item: AH7XYZ Model: TV1220Cross Ref: 38EF13
7 In Stock

Ships within 2 days via

€19.27 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Aeration Tubing
Color Black
Hardness 68
Inside Dia. 1/2"
Length 20 ft.
Material Vinyl
Max. Pressure 30 psi
Outside Dia. 0.66"
Temp. Range +32°F to +100°F
Type Flexible
Wall Thickness 2/25"

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)7.62
Ship length (cm)31.75
Ship width (cm)31.75
Country of OriginUS

Product Variants

ProductModelMPNPrice
POND BOSS TC120 Aeration Tubing 1 Inch diameter 100 psi PVC | AH7XZA 38EF15 TC120TC120€48.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POND BOSS TV1220 Aeration Tubing 1/2 Inch diameter 30 psi Vinyl
€19.27 /unit