POND BOSS PF420AS Fountain Pump ABS 3/64 HP 4 psi 120V | AH7XZV 38EF37

POND BOSS PF420AS Fountain Pump ABS 3/64 HP 4 psi 120V

Item: AH7XZV Model: PF420ASCross Ref: 38EF37
7 In Stock

Ships within 2 days via

€120.37 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Fountain Pump
Amps 0.6A
Cord Length 16 ft.
Duty Cycle Continuous
Frequency 60 Hz
Full Load Amps 0.6A
Height 2 5/8"
Housing Material ABS
Hp 3/64 hp
Impeller Material ABS
Length 4 5/8"
Max. Flow Rate @ 1 Ft. 370 GPH
Max. Head 9.4 ft.
Max. Solid Dia. 1/16"
Max. Spray Height 5 ft.
Media Type Freshwater
Min. Depth 3 1/2"
Mounting Location Submersible
Nameplate Voltage 120V AC
Outlet Size 5/8"
Overload Thermal Protection Yes
Width 3 1/4"

Shipping Info:

Ship weight (kg) 1.134
Ship height (cm)8.89
Ship length (cm)22.61
Ship width (cm)14.73
Country of OriginCN

Product Variants

ProductModelHpNameplate VoltageMax. Flow Rate @ 5 Ft.Max. Flow Rate @ 10 Ft.Max. HeadMax. Flow Rate @ 15 Ft.AmpsMax. Flow RatePrice
DAYTON 5RGV5 Pump Fountain 3/4 HP 230V | AE6FBJ 5RGV53/4 hp230V AC100 GPM98 GPM50 ft.92 GPM6A100 GPM€1,738.58
DAYTON 5RGV6 Pump Fountain 1-1/2 HP 230V | AE6FBK 5RGV61 1/2 hp230V AC117 GPM115 GPM60 ft.109 GPM8.5A117 GPM€2,580.74
DAYTON 5RGV7 Pump Fountain 2 HP 230V | AE6FBL 5RGV72 hp230V AC135 GPM132 GPM68 ft.122 GPM11A135 GPM€2,880.64
DAYTON 5RWG2 Pump Fountain 1/2 HP | AE6GTY 5RWG21/2 hp120V AC80 GPM78 GPM43 ft.-9.5A80 GPM€1,517.53
DAYTON 5RWG3 Pump Fountain 3/4 HP | AE6GTZ 5RWG33/4 hp120V AC100 GPM98 GPM50 ft.92 GPM12A100 GPM€1,794.30
DAYTON 5RWG4 Pump Fountain 1 HP | AE6GUA 5RWG41 hp230V AC108 GPM105 GPM55 ft.99 GPM7A108 GPM€1,679.72
POND BOSS PF185AS Fountain Pump ABS 1/64 HP 2 psi 120V | AH7XZT 38EF35 PF185AS--------€94.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POND BOSS PF420AS Fountain Pump ABS 3/64 HP 4 psi 120V
€120.37 /unit