POMONA 5931-2 Panel Mount Banana Jack, Cat Iii 1000V, 1000 V Max Volt, Electronics, Gold Plated, Red | CT7VVZ 1PE36

POMONA 5931-2 Panel Mount Banana Jack, Cat Iii 1000V, 1000 V Max Volt, Electronics, Gold Plated, Red, 10PK

Item: CT7VVZ Model: 5931-2Cross Ref: 1PE36
7 In Stock

Ships within 2 days via

€55.69 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Banana Jack
Application Electronics
Body Material Gold Plated Brass
Color Red
Connector Type Panel Mount Banana Jack
Contact Diameter 5/32"
Contact Finish Gold Plated
Contact Material Brass
Features Banana Jack Is Gold Plated For Superb Electrical Connection, Banana Jack Mates To Pomona S Models 5907A, 5908A And 5909A Flexible Sheathed Style Of D mm Test Leads, Recommended Panel Thickness 0.28 In (7 Mm), Ring Threads Onto The Insulated Body To Firmly Secure Jack To Panel
Includes Locking Ring
Instrument Safety Rating CAT III 1000V
Insulation Material Nylon
Length 1"
Max. Operating Temp. 176°F
Max. Voltage 1000V
Meter Connection Type Sheathed Plug
Spring Finish Gold Plated
Spring Material Brass
Standards CE, IEC 61010-031, IEC 61010-1

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelContact MaterialConnector TypeMax. VoltageMax. AmpsBody MaterialContact FinishLengthInsulation MaterialPkg. Qty.Price
POMONA 6729-2 Right Angle Banana Plug, Cat Iii 1000V000 V Max Volt, Nickel Plated, Red | CT7VVR 4FB23 6729-2--------1€11.59
POMONA 6729-0 Right Angle Banana Plug, Cat Iii 1000V000 V Max Volt, Nickel Plated, Black | CT7VVT 4FB22 6729-0--------1€11.40
POMONA 1581-2-G/10P Banana Jack, 2, 500 V | CT7VVW 3EB24 1581-2-G/10P--------10€39.09
POMONA 1581-0-G/10P Banana Jack, 2, 500 V | CT7VVX 3EB23 1581-0-G/10PBrassBanana Jack2500V15ANickel Plated BrassTin Plated1 1/4"Polycarbonate10€39.09
POMONA 5931-0 Panel Mount Banana Jack, Cat Iii 1000V, 1000 V Max Volt, Electronics, Gold Plated, Black | CT7VVY 1PE35 5931-0BrassPanel Mount Banana Jack1000V25AGold Plated BrassGold Plated1"Nylon10€54.44
POMONA 1325-0 Banana Plug, 5000 V | CT7VWA 30PH81 1325-0Beryllium Copper, Brass-------10€40.02
POMONA 1325-2 Banana Plug, 5000 V | CT7VWB 30PH82 1325-2Beryllium Copper, Brass-------10€40.02

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POMONA 5931-2 Panel Mount Banana Jack, Cat Iii 1000V, 1000 V Max Volt, Electronics, Gold Plated, Red, 10PK
€55.69 /pack