POMONA 4119-50 BNC Adapter, Termination, 500 Vrms, Brass/Beryllium Copper Contact, Brass Body | CT7VWM 30PH74

POMONA 4119-50 BNC Adapter, Termination, 500 Vrms, Brass/Beryllium Copper Contact, Brass Body

Item: CT7VWM Model: 4119-50Cross Ref: 30PH74
7 In Stock

Ships within 2 days via

€76.57 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item BNC Adapter
Adapter Type Termination
Body Material Brass
Contact Material Brass, Beryllium Copper
Frequency Range DC To 250 MHz/250 To 500 MHz
Impedance 50 ohms
Insulation Type PTFE
Operating Temp. 0°C to +102°C
Voltage Rating 500 VRMS

Shipping Info:

Ship weight (kg) 0.306
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginKR

Product Variants

ProductModelInsulation MaterialImpedancePrice
POMONA 3534 BNC Adapter, Right Angle Female to Male, CAT I 500V | CT7VWL 3T042 3534PTFE50 ohms€21.83
POMONA 4896 BNC Adapter, Male to Female to Female, 500 Vrms, Brass/Beryllium Copper Contact | CT7VWN 30PH66 4896PTFE-€36.21
5090--€71.43
1297--€25.22
3284--€29.56
3285--€15.43
6700--€35.88

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POMONA 4119-50 BNC Adapter, Termination, 500 Vrms, Brass/Beryllium Copper Contact, Brass Body
€76.57 /unit