POLTEX 3VTORG-PIPTRBRK-BRK Lab Bench Vertical Organizer, Benchtop, Bottles/Pipette Tips | CT7VRV 798KZ9

POLTEX 3VTORG-PIPTRBRK-BRK Lab Bench Vertical Organizer, Benchtop, Bottles/Pipette Tips

Item: CT7VRV Model: 3VTORG-PIPTRBRK-BRKCross Ref: 798KZ9
7 In Stock

Ships within 2 days via

€330.99 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Pipe
Body Material PETG
Color Clear
Depth 5 4/5"
Height 12.3"
Holds Bottles, Pipette Tips
Includes Pipette Bracket, Pipette Filler Bracket
Number Of Compartments 3
Type Bench Top
Width 6 4/5"

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)31.24
Ship length (cm)14.73
Ship width (cm)17.27
Country of OriginUS

Product Variants

ProductModelMaterialIncludesFor Use WithAutoclavableWidthHeightNumber Of CompartmentsColorPrice
POLTEX DOUBBIN77 Benchtop Bulk Storage Bin Double, Benchtop | CT7VQD 798L39 DOUBBIN77PETGBenchtop-No-----
RFQ
POLTEX BIN7 Benchtop Bulk Storage Bin, Benchtop, Bulk Lab Items/Microcentrifuge Tubes/Pipette Tips | CT7VQE 798L15 BIN7PETGLid-No-----
RFQ
POLTEX BIN12 Benchtop Bulk Storage Bin, Benchtop, Bulk Lab Items/Microcentrifuge Tubes/Pipette Tips | CT7VQF 798L14 BIN12----12"10"1Clear-
RFQ
POLTEX BLKBNLIDS-M Bulk Bin With Lid-Single, Magnet Mount, Conical Tubes/Microtubes/Syringes | CT7VQG 798L24 BLKBNLIDS-MPETG--No----€264.48
POLTEX BULKMOUNT-M Bulk Conical Tube Bin, Magnet Mount, Conical Tubes, 7.4 x 7.4 x 8.7 Inch Compartment Size | CT7VQH 798L32 BULKMOUNT-MPETG--No----€220.51
POLTEX BULKMOUNT-T Bulk Conical Tube Bin, VHB Tape Mount, Conical Tubes | CT7VQJ 798L33 BULKMOUNT-TPETG--No----€214.37
POLTEX BULKMOUNT-W Bulk Conical Tube Bin, Wall-Mountable, Conical Tubes | CT7VQK 798L34 BULKMOUNT-WPETG--No----€185.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POLTEX 3VTORG-PIPTRBRK-BRK Lab Bench Vertical Organizer, Benchtop, Bottles/Pipette Tips
€330.99 /unit