PLAST-O-MATIC TABVS100EPT-CP-LS Ball Valve, Air Actuated, 3-Way, Limit Stop, EPDM Seal, CPVC, 1 Inch Size | CD4MQB

PLAST-O-MATIC TABVS100EPT-CP-LS Ball Valve, Air Actuated, 3-Way, Limit Stop, EPDM Seal, CPVC, 1 Inch Size

Item: CD4MQB Model: TABVS100EPT-CP-LS
Limited Availability
€1,033.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Pneumatic Actuated Ball Valve
Actuation Connection Type Air x Spring Actuated
Body Material Chlorinated Polyvinyl Chloride
Connection Type Threaded Ends
Seal Material EPDM
Switch Type Limit Stop
Valve Pipe Size 1"

Product Variants

ProductModelSeal MaterialConnection TypePrice
PLAST-O-MATIC TABVS050EPT-PV Ball Valve, Air Actuated, 3-Way, EPDM Seal, PVC, 1/2 Inch Size | CD4MMJ TABVS050EPT-PVEPDMThreaded Ends€706.86
RFQ
PLAST-O-MATIC TABVS050VT-PV Ball Valve, Air Actuated, 3-Way, Viton Seal, PVC, 1/2 Inch Size | CD4MMK TABVS050VT-PVVitonThreaded Ends€710.64
RFQ
PLAST-O-MATIC TABVS075EPT-PV Ball Valve, Air Actuated, 3-Way, EPDM Seal, PVC, 3/4 Inch Size | CD4MML TABVS075EPT-PVEPDMThreaded Ends€782.46
RFQ
PLAST-O-MATIC TABVS075VT-PV Ball Valve, Air Actuated, 3-Way, Viton Seal, PVC, 3/4 Inch Size | CD4MMM TABVS075VT-PVVitonThreaded Ends€788.76
RFQ
PLAST-O-MATIC TABVS100EPT-PV Ball Valve, Air Actuated, 3-Way, EPDM Seal, PVC, 1 Inch Size | CD4MMN TABVS100EPT-PVEPDMThreaded Ends€827.82
RFQ
PLAST-O-MATIC TABVS100VT-PV Ball Valve, Air Actuated, 3-Way, Viton Seal, PVC, 1 Inch Size | CD4MMP TABVS100VT-PVVitonThreaded Ends€836.64
RFQ
PLAST-O-MATIC TABVS050EPT-CP Ball Valve, Air Actuated, 3-Way, EPDM Seal, CPVC, 1/2 Inch Size | CD4MMZ TABVS050EPT-CPEPDMThreaded Ends€816.48
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC TABVS100EPT-CP-LS Ball Valve, Air Actuated, 3-Way, Limit Stop, EPDM Seal, CPVC, 1 Inch Size
€1,033.20 /unit