PIP 15-214BKSTO Arm Protection Cut Resistant Sleeve, 14 Inch Size, Tan, Each | CL8VEQ

PIP 15-214BKSTO Arm Protection Cut Resistant Sleeve, 14 Inch Size, Tan, Each

Item: CL8VEQ Model: 15-214BKSTO
In Stock

Get it by Monday, Sep 29

€5.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cut Resistant Sleeve

Shipping Info:

Ship weight (kg) 5.3955
Ship height (cm)30.48
Ship length (cm)45.69
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelSleeve StyleSleeve LengthColorSizeSleeve TypeSilicone-freeAnti-staticAnsi/isea Abrasion LevelPkg. Qty.Price
PIP 10-21AX18TH Arm Protection Cut Resistant Sleeve, 18 Inch Size, Green, Each | CL8UAZ 10-21AX18TH--------1€17.56
PIP 10-21HACPNY14 Arm Protection Cut Resistant Sleeve, 14 Inch Size, Green, Each | CL8UBA 10-21HACPNY14--------1€4.43
PIP 10-21HACPNY18 Arm Protection Cut Resistant Sleeve, 18 Inch Size, Yellow, Each | CL8UBB 10-21HACPNY18--------1€5.15
PIP 10-21HACPNY18-ET Arm Protection Cut Resistant Sleeve, 18 Inch Size, Each | CL8UBC 10-21HACPNY18-ETSleeve With Thumbhole18"YellowUniversal-NoNo-1€9.25
PIP 10-21HACPNY18TH Arm Protection Cut Resistant Sleeve, 18 Inch Size, Each | CL8UBD 10-21HACPNY18TH--------1€5.99
PIP 10-21KVACPMBK18 Arm Protection Cut Resistant Sleeve, 18 Inch Size, Each | CL8UBE 10-21KVACPMBK18--------1€9.65
PIP 10-21KVACPMBK18-ET Arm Protection Cut Resistant Sleeve, 18 Inch Size, Each | CL8UBF 10-21KVACPMBK18-ETSleeve With Thumbhole18"YellowUniversalKnit CuffNoNo-1€15.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 15-214BKSTO Arm Protection Cut Resistant Sleeve, 14 Inch Size, Tan, Each
€5.04 /unit