PIG TLS174 Leak Diverter Hose, Coupled Assembly, Kink Resistant, 1/2 Inch Size Hose Inside Dia, Clear | CT7UED 782KR0

NEW PIG TLS174 Leak Diverter Hose, Coupled Assembly, Kink Resistant, 1/2 Inch Size Hose Inside Dia, Clear

Item: CT7UED Model: TLS174Cross Ref: 782KR0
In Stock

Get it by Monday, Sep 29

€79.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hose
Compatible Chemicals Water
Features Durable Enough For Outdoor Applications, Heavy-Duty Drainage Hose
Hose Color Clear
Hose Configuration Coupled Assembly
Hose Cover Material PVC
Hose Fitting A Material Brass
Hose Fitting A Size 3/4"
Hose Fitting A Type FGHT
Hose Fitting B Material Brass
Hose Fitting B Size 3/4"
Hose Fitting B Type MGHT
Hose Inside Dia. 1/2"
Hose Length 10 ft.
Hose Outside Dia. 3/4"
Hose Tube Material PVC
Kink Resistant Yes

Shipping Info:

Ship weight (kg) 0.9

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG TLS174 Leak Diverter Hose, Coupled Assembly, Kink Resistant, 1/2 Inch Size Hose Inside Dia, Clear
€79.93 /unit