PIG DRM1211-BK Drum Funnel, Latching/Lockable, Black/Black, No Flame Arrester, 13 Inch X 13 In | CT7TYZ 45GN83

NEW PIG DRM1211-BK Drum Funnel, Latching/Lockable, Black/Black, No Flame Arrester, 13 Inch X 13 In

Item: CT7TYZ Model: DRM1211-BKCross Ref: 45GN83
In Stock

Get it by Monday, Sep 29

€657.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Drum Funnel
Body Color Black
Color Black
For Bung Hole Size 2"
For Holding Flammable Liquid
Funnel Material Steel
Lid Color Black
Lid Type Latchinglockable
Outside Dia. 13"
Overall Height 13"
Spout Diameter 1"

Shipping Info:

Ship weight (kg) 7.0875
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLid ColorOverall HeightFunnel MaterialThread TypeColorOutside Dia.Lid TypeSpout DiameterPrice
PIG DRM1126-BK-NPT Drum Funnel, Latching/Lockable, Black/Black, No Flame Arrester, 11 1/4 Inch X 13 In | CT7TYW 452K59 DRM1126-BK-NPT---NPT----€1,203.57
PIG DRM1125-BK-NPT Drum Funnel, Latching/Lockable, Black/Black, No Flame Arrester, 11 1/4 Inch X 13 In | CT7TYX 45GN90 DRM1125-BK-NPT---NPT----€463.84
PIG DRM1127-BK-NPT Drum Funnel, Latching/Lockable, Black/Black, No Flame Arrester, 11 1/4 Inch X 15 In | CT7TYY 452K61 DRM1127-BK-NPT---NPT----€970.99
PIG DRM1212-BK Drum Funnel, Latching/Lockable, Black/Black, No Flame Arrester, 23 3/4 Inch X 6 3/4 In | CT7TZA 45GN82 DRM1212-BK--------€1,028.27
PIG DRM1032-BK Drum Funnel, Latching/Lockable, Black/Black, No Flame Arrester, 8 1/4 Inch X 11 In | CT7TZB 452K50 DRM1032-BK---NPT----€922.69
PIG DRM1126-RD-NPT Drum Funnel, Latching/Lockable, Black/Red, No Flame Arrester, 11 1/4 Inch X 13 In | CT7TZC 452K60 DRM1126-RD-NPT---NPT----€841.21
PIG DRM1125-RD-NPT Drum Funnel, Latching/Lockable, Black/Red, No Flame Arrester, 11 1/4 Inch X 13 In | CT7TZD 45GN89 DRM1125-RD-NPT---NPT----€463.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG DRM1211-BK Drum Funnel, Latching/Lockable, Black/Black, No Flame Arrester, 13 Inch X 13 In
€657.77 /unit