PHOENIX NH552R Dual Wheel Simulators Rear 5 Holes | AD2VAX 3UMA3

PHOENIX NH552R Dual Wheel Simulators Rear 5 Holes

Item: AD2VAX Model: NH552RCross Ref: 3UMA3
In Stock

Get it by Monday, Sep 29

€866.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Dual Wheel Simulators, DOT Mount
Material Stainless Steel

Shipping Info:

Ship weight (kg) 12.06
Ship height (cm)39.37
Ship length (cm)62.23
Ship width (cm)60.96
HS code8708706060
Country of OriginCN

Product Variants

ProductModelFinishPkg. Qty.Price
PHOENIX NH8494 Dual Wheel Simulators Chevy/ford/freight | AD2UZN 3ULZ1 NH8494Stainless Steel1€710.31
PHOENIX NH8496 Dual Wheel Simulators Fl50 Fl60 | AD2UZP 3ULZ3 NH8496Stainless Steel4€897.21
PHOENIX NH4860 Dual Wheel Simulators C4500-c5500 | AD2UZQ 3ULZ4 NH4860Stainless Steel1€710.68
PHOENIX N252F Dual Wheel Simulators Front 2 Hand Holes | AD2UZR 3ULZ5 N252FStainless Steel1€596.70
PHOENIX N252R Dual Wheel Simulators Rear 2 Hand Holes | AD2UZT 3ULZ6 N252RStainless Steel1€1,152.08
PHOENIX NH252F Dual Wheel Simulators Front Hub Pilot | AD2UZU 3ULZ7 NH252FStainless Steel2€638.89
PHOENIX NH252R Dual Wheel Simulators Rear Hub Pilot | AD2UZV 3ULZ8 NH252RStainless Steel1€866.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHOENIX NH552R Dual Wheel Simulators Rear 5 Holes
€866.54 /unit