Flat Shipping
Flat Shipping at

PHILIPS EVOKIT HE 2X4 42L 26W 840 UNV SWZDT G5 LED Retrofit Kit, 4, 200 lm, LED, Di mmable, 120-277V AC, Evokit HE, Replaces 3 Lamp T8 | CT7RJR 60YP09

PHILIPS EVOKIT HE 2X4 42L 26W 840 UNV SWZDT G5 LED Retrofit Kit, 200 lm, Dimmable, 120-277V AC, Evokit HE, Replaces 3 Lamp

Item: CT7RJR Model: EVOKIT HE 2X4 42L 26W 840 UNV SWZDT G5Cross Ref: 60YP09
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€291.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item LED Retrofit Kit
Color Rendering Index 80
Color Temp. 4000 K
Dimmable Yes
Dimming Method SWZDT
Emergency Battery Backup No
For Bulb Type LED Strip
Kit Contents Integral Wireless Controls
Led Replacement For 3 Lamp T8
Length 42"
Lighting Certification DLC 5.0 Premium, DLC QPL, Energy Star
Lighting Technology LED
Lumens 4200 lm
Lumens Range 4000 lm to 5999 lm
Max. Fixture Wattage 26 W
Mfr. Series Evokit HE Series
Nominal Size 2 ft. x 4 ft.
Number Of Lamps 1
Sensor Type Integral Sensor With Smart Driver
Voltage 120-277V AC
Width 23.844"

Shipping Info:

Ship weight (kg) 6.39
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthDimming MethodNominal SizeMax. Fixture WattageColor Temp.Lumens RangeLumensLumens Per WattPrice
PHILIPS EVOKIT HE 2X2 31L 20W 835 UNV SWZDT G5 LED Retrofit Kit, 3, 100 lm, LED, Di mmable, 120-277V AC, Evokit HE, Replaces 3 Lamp T8 | CT7RJE 60YP06 EVOKIT HE 2X2 31L 20W 835 UNV SWZDT G5-SWZDT2 ft. x 2 ft.20 W3500 K2000 lm to 3999 lm3100 lm152 lm/W€303.07
PHILIPS EVOKIT HE 2X2 31L 20W 840 UNV SWZDT G5 LED Retrofit Kit, 3, 100 lm, LED, Di mmable, 120-277V AC, Evokit HE, Replaces 3 Lamp T8 | CT7RJF 60YP07 EVOKIT HE 2X2 31L 20W 840 UNV SWZDT G531"-------€303.07
PHILIPS EVOKIT HE 2X2 31L 21W 835 UNV 0-10 G5 LED Retrofit Kit, 3, 100 lm, LED, Di mmable, 120-277V AC, Evokit HE, Replaces 3 Lamp T8 | CT7RJG 60YP02 EVOKIT HE 2X2 31L 21W 835 UNV 0-10 G531"0-10V------€167.34
PHILIPS EVOKIT HE 2X2 31L 20W 840 UNV 0-10 G5 LED Retrofit Kit, 3, 100 lm, LED, Di mmable, 120-277V AC, Evokit HE, Replaces 3 Lamp T8 | CT7RJH 60YP03 EVOKIT HE 2X2 31L 20W 840 UNV 0-10 G531"0-10V------€167.34
PHILIPS EVOKIT 2X2 31L 22W 840 UNV 0-10 G5 LED Retrofit Kit, 3, 100 lm, LED, Di mmable, 120-277V AC, EvoKit, Replaces 3 Lamp T8 | CT7RJJ 60YN98 EVOKIT 2X2 31L 22W 840 UNV 0-10 G531"0-10V------€151.15
PHILIPS EVOKIT CLKE 2X4 42L 30W 840 UNV 0-10 P1 LED Retrofit Kit, 4, 200 lm, LED, Di mmable, 120/277V AC, EvoKit Click, Replaces 4 Lamp T8 | CT7RJL 54ZE77 EVOKIT CLKE 2X4 42L 30W 840 UNV 0-10 P147 7/8"0-10V------€178.12
PHILIPS EVOKIT HE 2X4 42L 26W 840 UNV 0-10 G5 LED Retrofit Kit, 4, 200 lm, LED, Di mmable, 120-277V AC, Evokit HE, Replaces 3 Lamp T8 | CT7RJN 60YP05 EVOKIT HE 2X4 42L 26W 840 UNV 0-10 G542"0-10V------€185.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS EVOKIT HE 2X4 42L 26W 840 UNV SWZDT G5 LED Retrofit Kit, 200 lm, Dimmable, 120-277V AC, Evokit HE, Replaces 3 Lamp
€291.34 /unit