PHILIPS 929002295704 LED Bulb, Ba11, Candelabra Screw, 2700K Color, 600 lm, 6.6W, 120VAC | CH6NFN 55YD46

PHILIPS 929002295704 LED Bulb, Ba11, Candelabra Screw, 2700K Color, 600 lm, 6.6W, 120VAC

Item: CH6NFN Model: 929002295704Cross Ref: 55YD46
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item LED Light
Base Type None
Beam Angle 360°
Bulb Dia. 1 3/8"
Color Temp. 2700 K
Lumens 600 lm
Overall Length 4 1/3"
Rated Life 15000 hrs.
Shape Ba11
Shatter Resistance No
Voltage 120V AC
Wattage 6.6 W

Shipping Info:

Country of OriginChina

Product Variants

ProductModelBulb ShapeBulb Base TypeLight OutputDimmableBulb HousingShatter-resistantBulb FinishColor TemperaturePrice
PHILIPS 469585 Linear LED Bulb, Type A And C, Medium Bi-Pin, 4000K Color Temperature | CH6JYR 52ZX65 469585T8Medium Bi-Pin (G13)1600 lmNoPolycarbonateYesFrosted4000 K€18.83
RFQ
PHILIPS 469627 Linear LED Bulb, Type A And C, Medium Bi-Pin, 4000K Color Temperature | CH6JYT 52ZX69 469627T8Medium Bi-Pin (G13)2100 lmYesPolycarbonateYesFrosted4000 K€20.17
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS 929002295704 LED Bulb, Ba11, Candelabra Screw, 2700K Color, 600 lm, 6.6W, 120VAC