Flat Shipping
Flat Shipping at

PHILIPS BURTON EMLW Magnifier, LED, 1360 lux/3830 lux, Wall, 4000K, 90 Color Rendering Index, 10 W Watt, 1.88x | CQ8BRG 537R57

PHILIPS BURTON EMLW Magnifier, LED, 1360 lux/3830 lux, Wall, 4000K, 90 Color Rendering Index, 10 W Watt, 1.88x

Item: CQ8BRG Model: EMLWCross Ref: 537R57
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€854.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Magnifier
Arm Design Articulating
Arm Reach 39"
Color White
Color Rendering Index 90
Color Temp. 4000 K
Dimmable Yes
Diopter 3.5 D
Features Auto Shut-Off, Large Optical Viewing Area, Low Maintenance LED Array, Mechanism Adjustments, Medical Standards Approved
Focal Length 11"
Head Dia. 9 3/5"
Head Material Aluminum
Illumination 1360 lux, 3830 lux
Includes Bulb Yes
Includes Ultraviolet Light No
Lamp Life 50000 hrs.
Lens Dia. 6 1/2"
Lens Material Glass
Lens Shape Round
Lighting Technology LED
Magnification 1.88x
Mounting Location Wall
Mounting Type Bracket
Operating Voltage 100-240V AC
Overall Height 39"
Plug Type NEMA 5-15P
Sub-brand Epic(R) Led Magnifier
Wattage 10 W
Head Diameter 9.6"
Standards CAN/CSA 22.2 60601-1:14, EC 60601-1-2, IEC 60601-1, IEC 60601-1-6, IEC 60601-2-41

Shipping Info:

Ship weight (kg) 6.0075
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
PHILIPS BURTON EMLFL Magnifier, LED, 1360 lux/3830 lux, Floor Stand, 4000K, 90 Color Rendering Index, 10 W Watt | CQ8BRE 537R55 EMLFLEMLFL€1,168.75
PHILIPS BURTON EMLT Magnifier, LED, 1360 lux/3830 lux, Table, 4000K, 90 Color Rendering Index, 10 W Watt | CQ8BRF 537R56 EMLTEMLT€854.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS BURTON EMLW Magnifier, LED, 1360 lux/3830 lux, Wall, 4000K, 90 Color Rendering Index, 10 W Watt, 1.88x
€854.80 /unit