PHILIPS ADVANCE REL2P32LWRHTP35I Fluorescent Ballast, Electronic, 2 Lamp, 120 VAC, Instant Start Type, 32W Lamp | CF6PWT

PHILIPS ADVANCE REL2P32LWRHTP35I Fluorescent Ballast, Electronic, 2 Lamp, 120 VAC, Instant Start Type, 32W Lamp

Item: CF6PWT Model: REL2P32LWRHTP35I
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item CFL Ballast

Product Details:

    • For use with : (2) F32T8.

Product Variants

ProductModelInput VoltageStart TypeNumber Of F32t8 LampsWiring TypeHeightLengthBallast TypeNumber Of LampsPrice
PHILIPS ADVANCE REZ-2Q26-M2-LD-K Fluorescent Ballast, Electronic, Dimming, 120 VAC, 26W Lamp | AA9VAL 1FYF5 REZ-2Q26-M2-LD-K120V AC-------€155.06
PHILIPS ADVANCE ICF-2S13-H1-LD-K Fluorescent Ballast, Electronic, 2 Lamp, 120 To 277 VAC, 13W Lamp | AE2YRR 4ZZ33 ICF-2S13-H1-LD-K120-277V AC--Series----€59.89
PHILIPS ADVANCE ICF-2S18-H1-LD-K Fluorescent Ballast, Electronic, 2 Lamp, 120 To 277 VAC, Programmed Start Type | AE2YRT 4ZZ34 ICF-2S18-H1-LD-K120-277V AC--Series----€55.37
PHILIPS ADVANCE ICF-2S26-H1-LD-K Fluorescent Ballast, Electronic, 2 Lamp, 120 To 277 VAC, 26W Lamp | AE2YRU 4ZZ35 ICF-2S26-H1-LD-K-Rapid--1"4 1/5"Electronic1.0€54.29
PHILIPS ADVANCE ICF-2S42-M2-LD-K Fluorescent Ballast, Electronic, 2 Lamp, 120 To 277 VAC, Programmed Start Type | AE7GYL 5YG67 ICF-2S42-M2-LD-K120-277V AC--Series----€70.46
PHILIPS ADVANCE ASB062024BL Fluorescent Ballast, Sign, 120 VAC | CF6PDC ASB062024BL---------
RFQ
PHILIPS ADVANCE GEL2P32RHTP35M Fluorescent Ballast, Electronic, 2 Lamp, 347 VAC, 32W Lamp | CF6PDG GEL2P32RHTP35M---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS ADVANCE REL2P32LWRHTP35I Fluorescent Ballast, Electronic, 2 Lamp, 120 VAC, Instant Start Type, 32W Lamp