Flat Shipping
Flat Shipping at

PHILIPS ADVANCE IOP4P32LWN35I Fluorescent Ballast, Electronic, 4 Lamp, 120 To 277 VAC, Instant, 32W Lamp | CF6PNE

PHILIPS ADVANCE IOP4P32LWN35I Fluorescent Ballast, Electronic, 4 Lamp, 120 To 277 VAC, Instant, 32W Lamp

Item: CF6PNE Model: IOP4P32LWN35ICross Ref: 796NY3
Limited Availability
€52.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item CFL Ballast
Ballast Start Type Instant
Ca Title 20 Compliant No
Number Of F32t8 Lamps 4

Product Variants

ProductModelInput VoltageStart TypeNumber Of F32t8 LampsWiring TypeHeightLengthBallast TypeNumber Of LampsPrice
PHILIPS ADVANCE REZ-2Q26-M2-LD-K Fluorescent Ballast, Electronic, Dimming, 120 VAC, 26W Lamp | AA9VAL 1FYF5 REZ-2Q26-M2-LD-K120V AC-------€155.06
PHILIPS ADVANCE ICF-2S13-H1-LD-K Fluorescent Ballast, Electronic, 2 Lamp, 120 To 277 VAC, 13W Lamp | AE2YRR 4ZZ33 ICF-2S13-H1-LD-K120-277V AC--Series----€59.89
PHILIPS ADVANCE ICF-2S18-H1-LD-K Fluorescent Ballast, Electronic, 2 Lamp, 120 To 277 VAC, Programmed Start Type | AE2YRT 4ZZ34 ICF-2S18-H1-LD-K120-277V AC--Series----€55.37
PHILIPS ADVANCE ICF-2S26-H1-LD-K Fluorescent Ballast, Electronic, 2 Lamp, 120 To 277 VAC, 26W Lamp | AE2YRU 4ZZ35 ICF-2S26-H1-LD-K-Rapid--1"4 1/5"Electronic1.0€54.29
PHILIPS ADVANCE ICF-2S42-M2-LD-K Fluorescent Ballast, Electronic, 2 Lamp, 120 To 277 VAC, Programmed Start Type | AE7GYL 5YG67 ICF-2S42-M2-LD-K120-277V AC--Series----€70.46
PHILIPS ADVANCE ASB062024BL Fluorescent Ballast, Sign, 120 VAC | CF6PDC ASB062024BL---------
RFQ
PHILIPS ADVANCE GEL2P32RHTP35M Fluorescent Ballast, Electronic, 2 Lamp, 347 VAC, 32W Lamp | CF6PDG GEL2P32RHTP35M---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS ADVANCE IOP4P32LWN35I Fluorescent Ballast, Electronic, 4 Lamp, 120 To 277 VAC, Instant, 32W Lamp
€52.30 /unit