PHILIPS ADVANCE ICN-132-MC Electronic Ballast T8 Lamps 120/277v | AE4GEC 5KB44

PHILIPS ADVANCE ICN132MC35I Electronic Ballast T8 Lamps 120/277v

Item: AE4GEC Model: ICN132MC35ICross Ref: 5KB44
7 In Stock

Ships within 2 days via

€49.17 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Electronic Ballast
Amps Ac 0.11-0.25A
Ballast Dimming No
Ballast Dimming Type No Dimming
Ballast Factor 0.88
Ballast Family Centium
Ballast Item Electronic Ballast
Ballast Max. Number Of Lamps 1
Ballast Start Type Instant
Dimming No
Dimming Method No Dimming
Dimming Range No Dimming
Dimming Type No Dimming
Fixture Ballast Type Electronic
Height 1 1/16"
Input Watts 30 W
Length 9 1/2"
Light Output Normal
Number Of F17t8 Lamps 1
Number Of F25t8 Lamps 1
Number Of F28t8 Lamps 1
Number Of F32t8 Lamps 1
Number Of F32t8u Lamps 1
Number Of Lamps 1
Power Factor Greater Than 0.98
Sockets Included No
Start Type Instant
Starter Required No
Thermal Protection Class P
Total Harmonic Distortion Less Than 10%
Voltage 120/277V
Width 1.094"
Wiring Type Parallel
Standards CEC LISTED, CEE RATED, CSA, NEMA, ROHS COMPLIANT, UL LISTED

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.79
Ship length (cm)24.13
Ship width (cm)2.79
HS code8504100000
Country of OriginMX

Product Details:

    • Special Features: Micro Can

Product Variants

ProductModelBallast Bulb TypeMin. Starting Temp.Ballast Start TypeInput WattsBallast FactorAmps AcBallast FamilyNumber Of F40t8 LampsPrice
PHILIPS ADVANCE IOP-2PSP32-N Electronic Ballast F32t8 Lamps 120/277v | AA6HAU 13Y375 IOP-2PSP32-NT80°F------€45.69
PHILIPS ADVANCE IOP-2PSP32-LW-N Electronic Ballast F32t9 Lamps 120/277v | AA6HAV 13Y376 IOP-2PSP32-LW-NT80°F------€44.70
PHILIPS ADVANCE IOP-2P32-HL-N Electronic Ballast T8 Lamps 120/277v | AA9ULR 1FEW2 IOP-2P32-HL-N--------€43.28
PHILIPS ADVANCE IOP-3P32-HL-N Electronic Ballast T8 Lamps 120/277v | AA9ULT 1FEW3 IOP-3P32-HL-NT8-------€53.18
PHILIPS ADVANCE ICN-3P32-N Electronic Ballast T8 Lamps 120/277v | AB3WPG 1VN21 ICN-3P32-NT80°FInstant-----€35.93
PHILIPS ADVANCE ICN-4P32-N Electronic Ballast T8 Lamps 120/277v | AB3WPH 1VN22 ICN-4P32-NT80°FInstant-----€40.02
PHILIPS ADVANCE IOP-2P59-N Electronic Ballast T8 Lamps 120/277v | AB4GMX 1XWJ3 IOP-2P59-NT832°F------€51.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS ADVANCE ICN132MC35I Electronic Ballast T8 Lamps 120/277v
€49.17 /unit